Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 458299 Dimmable PL-T Linear Compact Fluorescent Lamp 33-Watt 4-Pin GX24q-3 Base 2250-Lumens 83 CRI 3000K Warm White Alto®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 458299 Dimmable PL-T Linear Compact Fluorescent Lamp 33-Watt 4-Pin GX24q-3 Base 2250-Lumens 83 CRI 3000K Warm White Alto®

SKU: 423676
Philips Lighting Alto® 33-Watt PL-T 4-Pin GX24Q-3 Base linear compact fluorescent lamp offers 2250-Lumens of bright light output. It has efficacy of 68.2 LPW. Lamp has current rating of 0.32-Amp. It has color rendering index of 83. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. Dimmable lamp measures 138.7 mm x 41 mm Dia. It comes with average life of 12000 hours.
  • Dimmable
  • LSF preheat rating of 99% at 2000 hours, 98% at 4000 hours, 97% at 6000 hours and 90% at 8000 hours
  • LLMF rating of 92% at 2000 hours, 88% at 4000 hours, 85% at 6000 hours, 84% at 8000 hours and 81% at 12000 hours
  • Design temperature rating of 28 deg C
  • Features B energy efficiency label (EEL)

Overview

Philips Lighting Alto® 33-Watt PL-T 4-Pin GX24Q-3 Base linear compact fluorescent lamp offers 2250-Lumens of bright light output. It has efficacy of 68.2 LPW. Lamp has current rating of 0.32-Amp. It has color rendering index of 83. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. Dimmable lamp measures 138.7 mm x 41 mm Dia. It comes with average life of 12000 hours.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
Alto®
Bulb Shape
PL-T Triple Tube
Wattage
33
Mercury Content
1.4 mg
Bulb Base Group
4-Pin CFL Plug-In
Bulb Overall Shape
Triple U-Shaped
Start Type
No
Color Temperature
3000K
Amperage Rating
0.32 Amp
Average Life
12000 Hour
Brand Name
Philips Lighting
Bulb Base
4-Pin GX24q-3
CRI
83.0000
Maximum Overall Length
138.7
Designation
PL-T 32W/830/A/4P/ALTO
Dimmable
Yes
Item Name
Linear Compact Fluorescent Lamp
Light Color
Warm White
Lumens
2250 Lumens Initial
GTIN
00046677268329
Manufacturer Part Number
458299
Manufacturer Name
Philips Lighting
UPC
04667726832
sku
423676
Energy Star Flag
No
Country Of Origin
Germany
RoHS Flag
Contact manufacturer
UNSPSC
39101619
MSDS Link Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.