Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 458109 Dimmable BR30 LED Lamp 9-Watt E26 Medium Base 650-Lumens 80 CRI 2700K Soft White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 458109 Dimmable BR30 LED Lamp 9-Watt E26 Medium Base 650-Lumens 80 CRI 2700K Soft White

SKU: 401447
Philips Lighting 9-Watt BR30 E26 Single contact medium screw LED lamp offers 650-Lumens of light output. It has color rendering index of 80. Lamp with 2700K color temperature rating radiates soft white light to the surrounding. It has voltage rating of 120-Volts at 60-Hz and current rating of 95-Milli-Amps. Lamp in frosted finish, has efficacy of 73 LPW and comes with average life of 10000 hours. This lamp has overall length of 132 mm. It emits or distributes light at beam angle of 110-degree. It is perfect for accent lighting.
  • Dimmable
  • LLMF rating of 70% (Nom) end lifetime
  • Power factor of 0.8
  • Consumes 9 kWh energy
  • Equivalent wattage of 65-Watts
  • Starting time of 0.5 sec and warm-up time of 0.5 sec
  • Color consistency less than 6

Overview

Philips Lighting 9-Watt BR30 E26 Single contact medium screw LED lamp offers 650-Lumens of light output. It has color rendering index of 80. Lamp with 2700K color temperature rating radiates soft white light to the surrounding. It has voltage rating of 120-Volts at 60-Hz and current rating of 95-Milli-Amps. Lamp in frosted finish, has efficacy of 73 LPW and comes with average life of 10000 hours. This lamp has overall length of 132 mm. It emits or distributes light at beam angle of 110-degree. It is perfect for accent lighting.

Specifications

Is Hazardous
No
Dimmable
Yes
Voltage Rating
120 Volt
Start Type
No
Maximum Overall Length
132
Lumens
650 Lumens
Light Color
Soft White
Item Name
LED Lamp
Frequency Rating
60 Hz
Designation
9BR30/LED/827/DIM 120V
Power (Wattage)
9 Watt
UPC
04667745810
CRI
80.0000
Color Temperature
2700K
Bulb Color/Finish
Frosted
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Beam Angle
110 Degree
Average Life
10000 Hour
Amperage Rating
95 Milli-Amp
Bulb Shape
BR30
Bulb Base Group
Screw-In
Bulb Overall Shape
Sealed Beam
Manufacturer Part Number
458109
Manufacturer Name
Philips Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.