Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 458091 A19 LED Lamp 9.5-Watt E26 Medium Base 800-Lumens >80 CRI 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 458091 A19 LED Lamp 9.5-Watt E26 Medium Base 800-Lumens >80 CRI 2700K Warm White

SKU: 396509
Philips Lighting 9.5-Watt A-19 E26 Medium base LED lamp offers 800-Lumens of bright light output. This lamp has voltage rating of 120-Volts. It has color rendering index of greater than 80. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. This lamp in frosted finish, measures 4.125-Inch x 2.4-Inch Dia. This LED lamp has average life of 10950 hours. It is idea for everyday lighting applications. Lamp is cULus listed and RoHS compliant.
  • Incandescent Equivalent Wattage: 60-Watt
  • BR30 dims smoothly to less than 10%
  • For everyday lighting applications
  • Comes in A19 shape

Overview

Philips Lighting 9.5-Watt A-19 E26 Medium base LED lamp offers 800-Lumens of bright light output. This lamp has voltage rating of 120-Volts. It has color rendering index of greater than 80. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. This lamp in frosted finish, measures 4.125-Inch x 2.4-Inch Dia. This LED lamp has average life of 10950 hours. It is idea for everyday lighting applications. Lamp is cULus listed and RoHS compliant.

Specifications

Is Hazardous
No
Dimmable
No
Voltage Rating
120 Volt
Temperature Rating
-4 to 113 deg F
Start Type
No
Maximum Overall Length
4.125
Lumens
800 Lumens
Light Color
Warm White
Item Name
LED Lamp
Designation
9.5A19/LED/827 ND 120V
Power (Wattage)
9.5 Watt
UPC
04667745809
CRI
80.0000
Color Temperature
2700K
Bulb Color/Finish
Frosted
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Average Life
10950 Hour
Bulb Shape
A19
Bulb Base Group
Screw-In
Bulb Overall Shape
Arbitrary
Manufacturer Part Number
458091
Manufacturer Name
Philips Lighting
Standards
cULus Certified, RoHS Compliant
Incandescent Equivalent Wattage
60

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.