Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 457473 Dimmable MR16 Medium Distribution LED Lamp 7-Watt 2-Pin GU5.3 Base 480-Lumens 80 CRI 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 457473 Dimmable MR16 Medium Distribution LED Lamp 7-Watt 2-Pin GU5.3 Base 480-Lumens 80 CRI 2700K Warm White

SKU: 418447
Philips Lighting 7-Watt MR16 GU5.3 LED Lamp offers 480-Lumens of light output. It has color rendering index of 80. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 12-Volts and current rating of 720-Milli-Amps. Lamp in warm white color, has efficacy of 57.14 LPW and comes with average life of 40000 hours. This lamp has overall length of 50.5 mm. It emits or distributes light at beam angle of 36-degree. It is perfect for accent lighting.
  • Dimmable
  • Increased transformer compatibility allows for operation on a wider range of transformers
  • LLMF rating of 70% (Nom) end lifetime
  • Power factor of 0.7
  • Equivalent wattage of 5-Watts
  • Starting time of 0.5 sec and warm-up time of 1 sec
  • Color consistency less than 6

Overview

Philips Lighting 7-Watt MR16 GU5.3 LED Lamp offers 480-Lumens of light output. It has color rendering index of 80. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 12-Volts and current rating of 720-Milli-Amps. Lamp in warm white color, has efficacy of 57.14 LPW and comes with average life of 40000 hours. This lamp has overall length of 50.5 mm. It emits or distributes light at beam angle of 36-degree. It is perfect for accent lighting.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
12 Volt
Type
Medium Distribution
Start Type
No
Maximum Overall Length
50.5
Lumens
480 Lumens
Light Color
Warm White
Item Name
LED Lamp
Designation
7MR16/F35 2700 DIM AF2 10/1
Power (Wattage)
7 Watt
UPC
04667745747
CRI
80.0000
Color Temperature
2700K
Center Beam Candle Power
1150 cd
Bulb Base
2-Pin GU5.3
Brand Name
Philips Lighting
Beam Angle
36 Degree
Average Life
40000 Hour
Amperage Rating
720 Milli-Amp
Bulb Shape
MR16
Bulb Base Group
Bi-Pin
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Sealed Beam
Manufacturer Part Number
457473
Manufacturer Name
Philips Lighting
Standards
Energy Saving
Eclipse Keywords Numeric
457473~433649

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.