Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 457234 Dimmable B12 Blunt Tip LED Lamp 3.5-Watt E12 Candelabra Base 180-Lumens 80 CRI 2200 - 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 457234 Dimmable B12 Blunt Tip LED Lamp 3.5-Watt E12 Candelabra Base 180-Lumens 80 CRI 2200 - 2700K Warm White

SKU: 422497
Philips Lighting Blunt tip 3.5-Watt B12 E12 Candelabra screw base LED lamp offers 180-Lumens of bright light output. It has voltage rating of 120-Volts and current rating of 35-Milli-Amps. This lamp has color rendering index of 80. Lamp with 2200-2700K color temperature rating radiates warm white light to the surrounding. This lamp in clear finish, measures 110 mm x 38 mm Dia. It has efficacy of 66.67 LPW and comes with average life of 25000 hours. This lamp is ideal for wall sconces, chandeliers, decorative lighting in retail, office and hospitality spaces. Lamp is cULus listed and RoHS compliant.
  • Incandescent Equivalent Wattage: 25-Watt
  • Traditional lamp shape
  • Smooth dimming to less than 10%
  • Incandescent-like dimming experience
  • Enjoy the energy saving of LEDs without sacrificing light quality
  • Dims to a smooth, even glow

Overview

Philips Lighting Blunt tip 3.5-Watt B12 E12 Candelabra screw base LED lamp offers 180-Lumens of bright light output. It has voltage rating of 120-Volts and current rating of 35-Milli-Amps. This lamp has color rendering index of 80. Lamp with 2200-2700K color temperature rating radiates warm white light to the surrounding. This lamp in clear finish, measures 110 mm x 38 mm Dia. It has efficacy of 66.67 LPW and comes with average life of 25000 hours. This lamp is ideal for wall sconces, chandeliers, decorative lighting in retail, office and hospitality spaces. Lamp is cULus listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt
Start Type
No
Maximum Overall Length
110
Lumens
180 Lumens
Light Color
Warm White
Item Name
LED Lamp
Frequency Rating
60 Hz
Designation
3.5B12/LED/827-22/E12/DIM 120V
Power (Wattage)
3.5 Watt
UPC
04667745723
CRI
80.0000
Color Temperature
2200 - 2700K
Bulb Color/Finish
Clear
Bulb Base
E12 Candelabra
Brand Name
Philips Lighting
Average Life
25000 Hour
Amperage Rating
35 Milli-Amp
Bulb Shape
B12 Blunt Tip
RoHS Flag
Contact manufacturer
Bulb Base Group
Screw-In
Energy Star Flag
No
Country Of Origin
Netherlands
UNSPSC
39112102
Bulb Overall Shape
Bulged
GTIN
00046677457235
Manufacturer Part Number
457234
Manufacturer Name
Philips Lighting
Standards
cULus Certified, cCSAus Certified, RoHS Compliant, Energy Star and Reg Qualified
Incandescent Equivalent Wattage
25

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.