Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 457192 Dimmable B12 Candle Decorative LED Lamp 4.5-Watt E26 Medium Base 330-Lumens 80 CRI 2200 - 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 457192 Dimmable B12 Candle Decorative LED Lamp 4.5-Watt E26 Medium Base 330-Lumens 80 CRI 2200 - 2700K Warm White

SKU: 417556
Philips Lighting Decorative 4.5-Watt B12 Candle E26 Single contact medium screw LED lamp offers 330-Lumens of light output. It has color rendering index of 80. Lamp with 2200 - 2700K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 120-Volts at 60-Hz and current rating of 45-Milli-Amps. Lamp in clear color, has average life of 25000 hours. This lamp has overall length of 110 mm.
  • Dimmable
  • Power factor of 0.7
  • Consumes 4.5 kWh energy
  • Equivalent wattage of 40-Watts
  • Starting time of 0.5 sec and offers instant full light warm-up time

Overview

Philips Lighting Decorative 4.5-Watt B12 Candle E26 Single contact medium screw LED lamp offers 330-Lumens of light output. It has color rendering index of 80. Lamp with 2200 - 2700K color temperature rating radiates warm white light to the surrounding. It has voltage rating of 120-Volts at 60-Hz and current rating of 45-Milli-Amps. Lamp in clear color, has average life of 25000 hours. This lamp has overall length of 110 mm.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lumens
330 Lumens Initial
Power (Wattage)
4.5 Watt
Maximum Overall Length
110
Standards
ANSI Color Consistency
Light Color
Warm White
Manufacturer Part Number
457192
Manufacturer Name
Philips Lighting
Start Type
No
Item Name
LED Lamp
RoHS Flag
Contact manufacturer
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Designation
4.5B12/LED/827-22/E26/DIM120V
Type
Decorative
Voltage Rating
120 Volt
Energy Star Flag
No
Bulb Base Group
Screw-In
Bulb Color/Finish
Clear
UNSPSC
39112102
UPC
04667745719
Bulb Overall Shape
Bulged
Dimmable
Yes
Average Life
25000 Hour
sku
417556
Color Temperature
2200 - 2700K
GTIN
00046677457198
Frequency Rating
60 Hz
CRI
80.0000
Amperage Rating
45 Milli-Amp
Country Of Origin
Netherlands
Bulb Shape
B12 Candle
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.