Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 456921 Dimmable T8 Tubular InstantFit LED Tube 15-Watt 2-Pin G13 Base 2100-Lumens 82 CRI 5000K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 456921 Dimmable T8 Tubular InstantFit LED Tube 15-Watt 2-Pin G13 Base 2100-Lumens 82 CRI 5000K

SKU: 393483
Philips Lighting InstantFit 15-Watt T8 G13 Medium 2-Pin LED tube offers 2100-Lumens of light output. It has color rendering index of 82 and color temperature rating of 5000K to ensure optimal light level in the surrounding. It has voltage rating of 120 - 277-Volts at 50 - 60-Hz. This 1212-mm tube comes with average life of 40000 hours. It emits or distributes light at beam angle of 160-degree. It is perfect for industrial application. Tube is CE marked.
  • Dimmable
  • Power factor of 0.9
  • Consumes 18 kWh energy
  • Starting time of 0.5 sec and offers instant full light warm-up time
  • Features A+ energy efficiency label (EEL)
  • Color consistency less than 6

Overview

Philips Lighting InstantFit 15-Watt T8 G13 Medium 2-Pin LED tube offers 2100-Lumens of light output. It has color rendering index of 82 and color temperature rating of 5000K to ensure optimal light level in the surrounding. It has voltage rating of 120 - 277-Volts at 50 - 60-Hz. This 1212-mm tube comes with average life of 40000 hours. It emits or distributes light at beam angle of 160-degree. It is perfect for industrial application. Tube is CE marked.

Specifications

Dimmable
Yes
Voltage Rating
120 - 277 Volt
Start Type
No
Maximum Overall Length
1212
Lumens
2100 Lumens Initial
Light Color
No
Item Name
InstantFit LED Tube
Frequency Rating
50/60 Hz
Designation
15T8/48-5000 IF 10/1
Power (Wattage)
15 Watt
UPC
04667745692
CRI
82.0000
Color Temperature
5000K
Bulb Base
2-Pin G13
Brand Name
Philips Lighting
Beam Angle
160 Degree
Average Life
40000 Hour
Amperage Rating
110 Milli-Amp
Bulb Shape
T8 Tubular
Bulb Base Group
Bi-Pin
Bulb Overall Shape
Tubular
Manufacturer Part Number
456921
Manufacturer Name
Philips Lighting
Standards
CE Marked, Energy Saving
Eclipse Keywords Numeric
456921

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.