Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 456574 T8 Tubular InstantFit LED Tube 17-Watt 2-Pin G13 Base 1850-Lumens 82 CRI 5000K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 456574 T8 Tubular InstantFit LED Tube 17-Watt 2-Pin G13 Base 1850-Lumens 82 CRI 5000K

SKU: 390465
Philips Lighting InstantFit 17-Watt T8 G13 Medium 2-Pin LED tube offers 1850-Lumens of light output. It has color rendering index of 82 and color temperature rating of 5000K to ensure optimal light level in the surrounding. It has voltage rating of 120 - 277-Volts at 50 - 60-Hz. This 1212-mm tube comes with average life of 36000 hours. It emits or distributes light at beam angle of 240-degree. It is perfect for industrial application. Tube is CE marked.
  • Power factor of 0.9
  • Consumes 20 kWh energy
  • Starting time of 0.5 sec and offers instant full light warm-up time
  • Features A+ energy efficiency label (EEL)
  • Color consistency less than 6

Overview

Philips Lighting InstantFit 17-Watt T8 G13 Medium 2-Pin LED tube offers 1850-Lumens of light output. It has color rendering index of 82 and color temperature rating of 5000K to ensure optimal light level in the surrounding. It has voltage rating of 120 - 277-Volts at 50 - 60-Hz. This 1212-mm tube comes with average life of 36000 hours. It emits or distributes light at beam angle of 240-degree. It is perfect for industrial application. Tube is CE marked.

Specifications

Dimmable
No
Voltage Rating
120 - 277 Volt
Start Type
No
Maximum Overall Length
1212
Lumens
1850 Lumens Initial
Light Color
No
Item Name
InstantFit LED Tube
Frequency Rating
50/60 Hz
Designation
17T8/48-5000 IFG 10/1
Power (Wattage)
17 Watt
UPC
04667745657
CRI
82.0000
Color Temperature
5000K
Bulb Base
2-Pin G13
Brand Name
Philips Lighting
Beam Angle
240 Degree
Average Life
36000 Hour
Amperage Rating
145 - 335 Milli-Amp
Bulb Shape
T8 Tubular
RoHS Flag
Contact manufacturer
Bulb Base Group
Bi-Pin
Energy Star Flag
No
Country Of Origin
Netherlands
UNSPSC
39112102
Bulb Overall Shape
Tubular
GTIN
00046677456573
Manufacturer Part Number
456574
Manufacturer Name
Philips Lighting
Standards
CE Marked, Energy Saving
Eclipse Keywords Numeric
456574

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.