Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 456491 PAR38 Ceramic Metal Halide Lamp 70-Watt E26 Medium Base 4600-Lumens 90 CRI 4200K Cool White MasterColor®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 456491 PAR38 Ceramic Metal Halide Lamp 70-Watt E26 Medium Base 4600-Lumens 90 CRI 4200K Cool White MasterColor®

SKU: 411268
Philips Lighting MasterColor® 70-Watt PAR38 E26 Base ceramic metal-halide lamp offers 4600 initial Lumens for crisp light output. This 4.75-Inch Dia lamp has current rating of 0.8-Amp and has nominal voltage rating of 102-Volts. It has color rendering index of 90. Lamp with 4200K color temperature rating radiates cool white light to the surrounding. This lamp with clear color, has maximum overall length of 5.28-inches. Lamp has average life of 16000 hours. It emits or distributes light at beam angle of 19 - 31-degree.
  • Color temperature of 4200K
  • Average life of 16000 hours
  • Measures 4.75-Inch Dia x 5.28-Inch

Overview

Philips Lighting MasterColor® 70-Watt PAR38 E26 Base ceramic metal-halide lamp offers 4600 initial Lumens for crisp light output. This 4.75-Inch Dia lamp has current rating of 0.8-Amp and has nominal voltage rating of 102-Volts. It has color rendering index of 90. Lamp with 4200K color temperature rating radiates cool white light to the surrounding. This lamp with clear color, has maximum overall length of 5.28-inches. Lamp has average life of 16000 hours. It emits or distributes light at beam angle of 19 - 31-degree.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Philips Lighting
ANSI Code
C98/O
Amperage Rating
0.8 Amp
Wattage
70
Voltage Rating
92 - 120 Volt, 102 Volt Nominal
Average Life
16000 Hour
Bulb Shape
PAR38
Bulb Base Group
Screw-In
Bulb Overall Shape
Sealed Beam
Bulb Base
E26 Medium
Bulb Color/Finish
Clear
Center Beam Candle Power
15000 cd
Color Temperature
4200K
CRI
90.0000
Designation
CDM 70/PAR38/FL/4K ALTO ELITE
Dimmable
No
Temperature Rating
190 deg C Cap Base, 350 deg C Bulb
Item Name
Ceramic Metal Halide Lamp
Light Color
Cool White
Lumens
4600 Lumens Initial
Maximum Overall Length
5.28
Operating Position
Universal
Start Type
No
Sub Brand
MasterColor®
Beam Angle
19 - 31 Degree
Energy Star Flag
No
Manufacturer Part Number
456491
Manufacturer Name
Philips Lighting
UPC
04667745649
Country Of Origin
Belgium
RoHS Flag
Contact manufacturer
UNSPSC
39101614
GTIN
00046677456498
Eclipse Keywords Numeric
456491

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.