Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 456111 Dimmable PAR20 Gen2 LED Lamp 6-Watt E26 Medium Base 450-Lumens 80 CRI 3000K Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 456111 Dimmable PAR20 Gen2 LED Lamp 6-Watt E26 Medium Base 450-Lumens 80 CRI 3000K Black

SKU: 390425
Philips Lighting Gen2 6-Watt PAR20 E26 medium base LED lamp offers 450-Lumens of bright light output. It has voltage rating of 120-Volts. This lamp has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level in the surrounding. It offers floodlight distribution at beam angle of 25-degree. This lamp measures 3.3-Inch x 2.5-Inch Dia. It comes with average life of 25000 hours. This lamp in black color, emits virtually no UV/IR light in the beam. It is ideal for track, recessed luminaires, accent, general lighting in retail and hospitality spaces. Lamp is cULus listed and Energy Star certified.
  • Incandescent Equivalent Wattage: 44-Watt
  • Smooth dimming to 10% of full light levels
  • Instant on light
  • Contains no mercury
  • Will not fade colors and avoids inventory spoilage
  • AirFlux technology

Overview

Philips Lighting Gen2 6-Watt PAR20 E26 medium base LED lamp offers 450-Lumens of bright light output. It has voltage rating of 120-Volts. This lamp has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level in the surrounding. It offers floodlight distribution at beam angle of 25-degree. This lamp measures 3.3-Inch x 2.5-Inch Dia. It comes with average life of 25000 hours. This lamp in black color, emits virtually no UV/IR light in the beam. It is ideal for track, recessed luminaires, accent, general lighting in retail and hospitality spaces. Lamp is cULus listed and Energy Star certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt
Type
Gen2
Start Type
No
Maximum Overall Length
3.3
Lumens
450 Lumens
Light Color
No
Item Name
LED Lamp
Designation
6PAR20/F25 3000 DIM B
Power (Wattage)
6 Watt
UPC
04667745611
CRI
80.0000
Color Temperature
3000K
Center Beam Candle Power
1900 cd
Bulb Color/Finish
Black
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Beam Angle
25 Degree Flood
Average Life
25000 Hour
Bulb Shape
PAR20
Bulb Base Group
Screw-In
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Sealed Beam
Manufacturer Part Number
456111
Manufacturer Name
Philips Lighting
Standards
cULus Certified, Energy Star and Reg Qualified
Incandescent Equivalent Wattage
44

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.