Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 456087 Dimmable PAR20 Gen2 LED Lamp 6-Watt E26 Medium Base 450-Lumens 80 CRI 3000K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 456087 Dimmable PAR20 Gen2 LED Lamp 6-Watt E26 Medium Base 450-Lumens 80 CRI 3000K White

SKU: 392118
Philips Lighting Gen2 6-Watt PAR20 E26 medium base LED lamp offers 450-Lumens of bright light output. It has voltage rating of 120-Volts. This lamp has color rendering index of 80. Lamp with 3000K color temperature rating radiates white light to the surrounding. It offers floodlight distribution at beam angle of 35-degree. This lamp measures 3.3-Inch x 2.5-Inch Dia. It comes with average life of 25000 hours. This lamp in clear color, emits virtually no UV/IR light in the beam. It is ideal for track, recessed luminaires, accent, general lighting in retail and hospitality spaces. Lamp is cULus listed and Energy Star certified.
  • Incandescent Equivalent Wattage: 44-Watt
  • Smooth dimming to 10% of full light levels
  • Instant on light
  • Contains no mercury
  • Will not fade colors and avoids inventory spoilage
  • AirFlux technology

Overview

Philips Lighting Gen2 6-Watt PAR20 E26 medium base LED lamp offers 450-Lumens of bright light output. It has voltage rating of 120-Volts. This lamp has color rendering index of 80. Lamp with 3000K color temperature rating radiates white light to the surrounding. It offers floodlight distribution at beam angle of 35-degree. This lamp measures 3.3-Inch x 2.5-Inch Dia. It comes with average life of 25000 hours. This lamp in clear color, emits virtually no UV/IR light in the beam. It is ideal for track, recessed luminaires, accent, general lighting in retail and hospitality spaces. Lamp is cULus listed and Energy Star certified.

Specifications

Dimmable
Yes
Voltage Rating
120 Volt
Type
Gen2
Start Type
No
Maximum Overall Length
3.3
Lumens
450 Lumens
Light Color
White
Item Name
LED Lamp
Designation
6PAR20/F35 3000 DIM
Power (Wattage)
6 Watt
UPC
04667745608
CRI
80.0000
Color Temperature
3000K
Center Beam Candle Power
940 cd
Bulb Color/Finish
Clear
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Beam Angle
35 Degree Flood
Average Life
25000 Hour
Bulb Shape
PAR20
Bulb Base Group
Screw-In
Bulb Overall Shape
Sealed Beam
Manufacturer Part Number
456087
Manufacturer Name
Philips Lighting
Standards
cULus Certified, Energy Star and Reg Qualified
Incandescent Equivalent Wattage
44
Eclipse Keywords Numeric
456087

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.