Philips Lighting 455683 A19 LED Lamp 14.5-Watt E26 Medium Base 1500-Lumens 80 CRI 2700K Soft White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 455683 A19 LED Lamp 14.5-Watt E26 Medium Base 1500-Lumens 80 CRI 2700K Soft White

SKU: 397316
Philips Lighting 14.5-Watt A-19 E26 Single contact medium screw LED lamp offers 1500-Lumens of light output. It has color rendering index of 80. Lamp with 2700K color temperature rating radiates soft white light to the surrounding. It has voltage rating of 120-Volts at 60-Hz and current rating of 234-Milli-Amps. Lamp in frosted finish, has efficacy of 103.4 LPW and comes with average life of 10950 hours. This lamp has overall length of 107.4 mm. It is perfect for accent lighting.
  • The unique lamp design provides omnidirectional light with excellent dimming performance
  • LLMF rating of 70% (Nom) end lifetime
  • Power factor of 0.8
  • Equivalent wattage of 100-Watts
  • Starting time of 0.5 sec and warm-up time of 0.5 sec

Overview

Philips Lighting 14.5-Watt A-19 E26 Single contact medium screw LED lamp offers 1500-Lumens of light output. It has color rendering index of 80. Lamp with 2700K color temperature rating radiates soft white light to the surrounding. It has voltage rating of 120-Volts at 60-Hz and current rating of 234-Milli-Amps. Lamp in frosted finish, has efficacy of 103.4 LPW and comes with average life of 10950 hours. This lamp has overall length of 107.4 mm. It is perfect for accent lighting.

Specifications

Frequency Rating
60 Hz
Bulb Overall Shape
Arbitrary
Power (Wattage)
14.5 Watt
Bulb Base Group
Screw-In
Bulb Shape
A19
Maximum Overall Length
107.4
Start Type
No
Item Name
LED Lamp
Light Color
Soft White
Lumens
1500 Lumens Initial
Voltage Rating
120 Volt
GTIN
00046677455682
UPC
04667745568
Manufacturer Name
Philips Lighting
Manufacturer Part Number
455683
RoHS Flag
Contact manufacturer
Designation
14.5A19/LED/827 ND 120V
Energy Star Flag
No
Country Of Origin
Netherlands
Dimmable
No
UNSPSC
39112102
CRI
80.0000
Bulb Color/Finish
Frosted
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Color Temperature
2700K
Average Life
10950 Hour
Amperage Rating
234 Milli-Amp

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.