Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 454686 Dimmable PAR30L LED Lamp 12.7 Watt E26 Medium Base 950 Lumens 80 CRI 4000K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 454686 Dimmable PAR30L LED Lamp 12.7 Watt E26 Medium Base 950 Lumens 80 CRI 4000K Cool White

SKU: 391242
Philips Lighting 12.7-Watt PAR30L E26 Single contact medium screw LED lamp offers 950 Lumens of light output. It has color rendering index of 80. Lamp with 4000K color temperature rating radiates cool white light to the surrounding. It has voltage rating of 120 Volts at 60 Hz and current rating of 125 Milli-Amps. Lamp in cool white color, has efficacy of 75 LPW and comes with average life of 25000 hours. This lamp has overall length of 116 mm. It emits or distributes light at beam angle of 25 degree. Lamp withstands temperature rating of 89 deg C. It is perfect for accent lighting.
  • Dimmable
  • Power factor of 0.85
  • Equivalent wattage of 75 Watts
  • Starting time of 0.5 sec and warm-up time of 0.5 sec
  • Color consistency is less than 6

Overview

Philips Lighting 12.7-Watt PAR30L E26 Single contact medium screw LED lamp offers 950 Lumens of light output. It has color rendering index of 80. Lamp with 4000K color temperature rating radiates cool white light to the surrounding. It has voltage rating of 120 Volts at 60 Hz and current rating of 125 Milli-Amps. Lamp in cool white color, has efficacy of 75 LPW and comes with average life of 25000 hours. This lamp has overall length of 116 mm. It emits or distributes light at beam angle of 25 degree. Lamp withstands temperature rating of 89 deg C. It is perfect for accent lighting.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt
Temperature Rating
89 deg C
Start Type
No
Maximum Overall Length
116
Lumens
950 Lumens
Light Color
Cool White
Item Name
LED Lamp
Frequency Rating
60 Hz
Designation
12.5PAR30L/F25 4000 DIM SO
Power (Wattage)
12.7 Watt
UPC
04667745468
CRI
80.0000
Color Temperature
4000K
Center Beam Candle Power
5200 cd
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Beam Angle
25 Degree
Average Life
25000 Hour
Amperage Rating
125 Milli-Amp
Bulb Shape
PAR30 Long Neck
Bulb Base Group
Screw-In
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Sealed Beam
Manufacturer Part Number
454686
Manufacturer Name
Philips Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.