Philips Lighting 454215 EL/mdTQS Energy Saver Compact Fluorescent Lamp 23-Watt GU24 Base 1600-Lumens 80 CRI 2700K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 454215 EL/mdTQS Energy Saver Compact Fluorescent Lamp 23-Watt GU24 Base 1600-Lumens 80 CRI 2700K

SKU: 365851
Philips Lighting Energy saver 23-Watt EL/mdTQS GU24 base compact fluorescent lamp offers 1600-Lumens of bright light output. Twister lamp has voltage rating of 110 - 127-Volts and current rating of 360-Milli-Amps. It has color rendering index of 80. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. It has efficacy of 67 LPW. Lamp measures 110 mm x 61.5 mm Dia. It comes with average life of 10000 hours.
  • LLMF rating of 50% (Nom) end lifetime
  • Power factor of 0.55
  • Consumes 23 kWh energy
  • Equivalent wattage of 100-Watts
  • Starting time of 0.2 sec and warm-up time of 5 - 40 secs
  • Offers 5000X switching cycle

Overview

Philips Lighting Energy saver 23-Watt EL/mdTQS GU24 base compact fluorescent lamp offers 1600-Lumens of bright light output. Twister lamp has voltage rating of 110 - 127-Volts and current rating of 360-Milli-Amps. It has color rendering index of 80. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. It has efficacy of 67 LPW. Lamp measures 110 mm x 61.5 mm Dia. It comes with average life of 10000 hours.

Specifications

Wattage
23
Lumens
1600 Lumens
Voltage Rating
110 - 127 Volt AC
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
GTIN
00046677454210
Maximum Overall Length
110
Mercury Content
2.5 mg
Start Type
No
Bulb Overall Shape
Spiral
Bulb Base Group
Bi-Pin Twist-Lock
Bulb Shape
EL/mdTQS Twister
UNSPSC
39101619
Light Color
Warm White
Amperage Rating
360 Milli-Amp
Average Life
10000 Hour
UPC
04667745421
Manufacturer Name
Philips Lighting
Manufacturer Part Number
454215
Item Name
Compact Fluorescent Lamp
CRI
80.0000
Frequency Rating
50/60 Hz
Dimmable
No
Designation
EL/mdTQS 23W GU24
Color Temperature
2700K
Bulb Base
GU24
Brand Name
Philips Lighting
Type
Energy Saver

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.