Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 454173 T2 Spiral Energy Saver Compact Fluorescent Lamp 18-Watt GU24 Base 1250-Lumens 84 CRI 4100K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 454173 T2 Spiral Energy Saver Compact Fluorescent Lamp 18-Watt GU24 Base 1250-Lumens 84 CRI 4100K

SKU: 401820
Philips Lighting Energy saver 18-Watt T2 spiral GU24 base compact fluorescent lamp offers 1250 initial Lumens for crisp light output. Lamp has voltage rating of 120-Volts. It has color rendering index of 84. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. It measures 4-Inch x 2.2-Inch Dia. Lamp has average life of 10000 hours.
  • GU24 base
  • Color temperature of 4100K
  • Power rating of 18-Watts

Overview

Philips Lighting Energy saver 18-Watt T2 spiral GU24 base compact fluorescent lamp offers 1250 initial Lumens for crisp light output. Lamp has voltage rating of 120-Volts. It has color rendering index of 84. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. It measures 4-Inch x 2.2-Inch Dia. Lamp has average life of 10000 hours.

Specifications

Wattage
18
Energy Star Flag
No
Country Of Origin
Netherlands
Bulb Shape
T2 Spiral
RoHS Flag
Contact manufacturer
UNSPSC
39101619
GTIN
00046677454173
Voltage Rating
120 Volt
Start Type
No
Bulb Overall Shape
Spiral
Bulb Base Group
Bi-Pin Twist-Lock
Maximum Overall Length
4
Lumens
1250 Lumens Initial
Manufacturer Part Number
454173
Manufacturer Name
Philips Lighting
UPC
04667745417
Average Life
10000 Hour
Light Color
Cool White
Designation
EL/mdTQS 18W GU24
Item Name
Compact Fluorescent Lamp
Dimmable
No
CRI
84.0000
Color Temperature
4100K
Bulb Base
GU24
Brand Name
Philips Lighting
Type
Energy Saver
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.