Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 454165 Spiral Energy Saver Compact Fluorescent Lamp 13-Watt GU24 Base 900-Lumens 82 CRI 4100K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 454165 Spiral Energy Saver Compact Fluorescent Lamp 13-Watt GU24 Base 900-Lumens 82 CRI 4100K

SKU: 393016
Philips Lighting Energysaver twist/spiral 13-Watt spiral GU24 base compact fluorescent lamp offers 900 initial Lumens for crisp light output. It has color rendering index of 82. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. It measures 3.6-Inch x 1.75-Inch Dia. Lamp has average life of 10000 hours.
  • GU24 base
  • Color temperature of 4100K
  • Power rating of 13-Watts

Overview

Philips Lighting Energysaver twist/spiral 13-Watt spiral GU24 base compact fluorescent lamp offers 900 initial Lumens for crisp light output. It has color rendering index of 82. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. It measures 3.6-Inch x 1.75-Inch Dia. Lamp has average life of 10000 hours.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Energy Saver
Bulb Shape
Spiral
Wattage
13
Bulb Base Group
Bi-Pin Twist-Lock
Bulb Overall Shape
Spiral
Start Type
No
Color Temperature
4100K
Average Life
10000 Hour
Brand Name
Philips Lighting
Bulb Base
GU24
CRI
82.0000
Maximum Overall Length
3.6
Designation
EL/MDTQS 13W GU24 41K
Dimmable
No
Item Name
Compact Fluorescent Lamp
Light Color
Cool White
Lumens
900 Lumens Initial
GTIN
00046677454166
Manufacturer Part Number
454165
Manufacturer Name
Philips Lighting
UPC
04667745416
Energy Star Flag
No
Country Of Origin
United Kingdom
RoHS Flag
Contact manufacturer
UNSPSC
39101619
Eclipse Keywords Numeric
411389
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.