Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 433425 Dimmable PL-T Compact Fluorescent Lamp 4-Pin GX24q-4 42-Watt 3200-Lumens 82 CRI 2700K 6.3-Inch Length Alto®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 433425 Dimmable PL-T Compact Fluorescent Lamp 4-Pin GX24q-4 42-Watt 3200-Lumens 82 CRI 2700K 6.3-Inch Length Alto®

SKU: 231900
Standard Pack/Case Quantity: 1/Pack, 12/Case
Philips Lighting Alto® 4-Pin 42-Watt PL-T GX24q-4 Compact fluorescent lamp offers 3200 initial Lumens of bright light output. It has color rendering index of 82 and 2700K color temperature that radiates warm white light to the surrounding. The triple U-shaped lamp has an average life of 12000 hours. It withstands at a temperature range of 23 to 130 deg F. This dimmable lamp in clear color, has a dimension of 1.6-Inch Dia x 6.3-Inch. It is ideal for downlights and medium bay multi-lamp fixtures. Lamp is TCLP compliant.
  • Incorporates ALTO® lamp technology for non-hazardous waste
  • Utilizes amalgam technology to provide high lumens output in ambient temperature range of 23 to 130 deg F
  • Average life of 12000 hours
  • For downlights and medium bay multi-lamp fixtures

Overview

Philips Lighting Alto® 4-Pin 42-Watt PL-T GX24q-4 Compact fluorescent lamp offers 3200 initial Lumens of bright light output. It has color rendering index of 82 and 2700K color temperature that radiates warm white light to the surrounding. The triple U-shaped lamp has an average life of 12000 hours. It withstands at a temperature range of 23 to 130 deg F. This dimmable lamp in clear color, has a dimension of 1.6-Inch Dia x 6.3-Inch. It is ideal for downlights and medium bay multi-lamp fixtures. Lamp is TCLP compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
Alto®
Temperature Rating
23 to 130 deg F
Bulb Shape
PL-T Triple Tube
Wattage
42
Bulb Base Group
4-Pin
Bulb Overall Shape
Triple U-Shaped
Start Type
No
Color Temperature
2700K
Average Life
12000 Hour
Ballast Type
Electronic
Brand Name
Philips Lighting
Bulb Base
4-Pin GX24q-4
Bulb Color/Finish
Clear
CRI
82.0000
Maximum Overall Length
6.3
Designation
PL-T 42W/827/4P/ALTO
Dimmable
Yes
Item Name
Compact Fluorescent Lamp
Light Color
Warm White
Lumens
3200 Lumens Initial
Standards
TCLP Compliant
Standard Pack/Case Quantity
1/Pack, 12/Case
Manufacturer Part Number
433425
Manufacturer Name
Philips Lighting
UPC
04667743342
Energy Star Flag
No
UNSPSC
39101619

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.