Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 433417 Dimmable PL-T Triple Tube Non-Amalgam Compact Fluorescent Lamp 4-Pin GX24q-3 2300-Lumens 2700K 82 CRI

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 433417 Dimmable PL-T Triple Tube Non-Amalgam Compact Fluorescent Lamp 4-Pin GX24q-3 2300-Lumens 2700K 82 CRI

SKU: 202114
Philips Lighting Non-amalgam compact fluorescent lamp features 4-pin CFL GX24q-3 bulb base. This PL-T triple-tube lamp outputs 2300-Lumen of light with 2700K color temperature and 82 CRI. It exhibits an average life of 16000 Hours. It has a current rating of 0.32-Amp. This 32-Watt lamp with 100-Volt voltage rating, produces white colored light for clear visibility. It is suitable for general lighting applications.
  • Dimmable
  • Offers good illumination
  • Has average life of 16000 Hours
  • Easy to install
  • Suitable for general lighting applications

Overview

Philips Lighting Non-amalgam compact fluorescent lamp features 4-pin CFL GX24q-3 bulb base. This PL-T triple-tube lamp outputs 2300-Lumen of light with 2700K color temperature and 82 CRI. It exhibits an average life of 16000 Hours. It has a current rating of 0.32-Amp. This 32-Watt lamp with 100-Volt voltage rating, produces white colored light for clear visibility. It is suitable for general lighting applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Temperature Rating
25 deg C
Type
Non-Amalgam
Bulb Shape
PL-T Triple Tube
Voltage Rating
100 Volt
Wattage
32
Mercury Content
1.4 mg
Bulb Base Group
4-Pin CFL
Bulb Overall Shape
Triple Tube
Start Type
No
Color Temperature
2700K
Amperage Rating
0.32 Amp
Average Life
16000 Hour
Brand Name
Philips Lighting
Bulb Base
4-Pin GX24q-3
Bulb Color/Finish
White
CRI
82.0000
Maximum Overall Length
138.7
Designation
PL-T 32W/827/4P/ALTO
Dimmable
Yes
Item Name
Compact Fluorescent Lamp
Light Color
No
Lumens
2300 Lumens Nominal
Manufacturer Part Number
433417
Manufacturer Name
Philips Lighting
UPC
04667743341
Energy Star Flag
No
UNSPSC
39101619

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.