Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 432996 Dimmable PAR38 Single Optic LED Lamp 19-Watt E26 Medium Base 1250-Lumens 80 CRI 3000K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 432996 Dimmable PAR38 Single Optic LED Lamp 19-Watt E26 Medium Base 1250-Lumens 80 CRI 3000K Warm White

SKU: 222287
Philips Lighting 19-Watt PAR38 E26 Medium base single optic LED lamp offers 1250-Lumens of bright light output. This lamp has voltage rating of 120-Volts and has current rating of 182-Milli-Amps. It has color rendering index of 80. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It offers floodlight distribution at beam angle of 25-degree. This LED lamp in black finish, measures 5.2-Inch x 120 mm Dia. It has average life of 25000 hours. It features lightweight and finless design. This single optic LED lamp delivers greater visual comfort and increase merchandise pop. LED Lamp emits virtually no UV/IR light in the beam. It is ideal for track, recessed luminaires, accent and general lighting in retail. Lamp is cULus listed.
  • Incandescent Equivalent Wattage: 120-Watt
  • Excellent light output and candle power
  • Smooth dimming to 10% of full light levels
  • Contains no mercury
  • Blend seamlessly into existing luminaries
  • Will not fade colors and avoids inventory spoilage

Overview

Philips Lighting 19-Watt PAR38 E26 Medium base single optic LED lamp offers 1250-Lumens of bright light output. This lamp has voltage rating of 120-Volts and has current rating of 182-Milli-Amps. It has color rendering index of 80. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It offers floodlight distribution at beam angle of 25-degree. This LED lamp in black finish, measures 5.2-Inch x 120 mm Dia. It has average life of 25000 hours. It features lightweight and finless design. This single optic LED lamp delivers greater visual comfort and increase merchandise pop. LED Lamp emits virtually no UV/IR light in the beam. It is ideal for track, recessed luminaires, accent and general lighting in retail. Lamp is cULus listed.

Specifications

Bulb Shape
PAR38
Bulb Base Group
Screw-In
Standards
cULus Certified, Energy Star and Reg Qualified
Bulb Overall Shape
Sealed Beam
Incandescent Equivalent Wattage
120
UNSPSC
39101600
Power (Wattage)
19 Watt
Start Type
No
Dimmable
Yes
Designation
19PAR38/F25 3000 DIM AF SO-B
CRI
80.0000
Color Temperature
3000K
Center Beam Candle Power
6500 cd
Bulb Color/Finish
Black
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Beam Angle
25 Degree Flood
Average Life
25000 Hour
Voltage Rating
120 Volt
Amperage Rating
182 Milli-Amp
Item Name
Single Optic LED Lamp
Light Color
Warm White
Lumens
1250 Lumens
Maximum Overall Length
5.2
Frequency Rating
60 Hz
UPC
04667743299
Manufacturer Name
Philips Lighting
Manufacturer Part Number
432996
Energy Star Flag
No
Eclipse Keywords Numeric
432996
Is PFA Discontinued
Yes

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.