Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 428813 Dimmable R20 LED Lamp 8-Watt E26 Medium Base 530-Lumens 80 CRI 2700K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 428813 Dimmable R20 LED Lamp 8-Watt E26 Medium Base 530-Lumens 80 CRI 2700K White

SKU: 120488
Philips Lighting Standard halogen 8-Watt R20 E26 medium base LED lamp offers 530-Lumens of bright light output. It has voltage rating of 120-Volts and current rating of 90-Milli-Amps. This lamp has color rendering index of 80. Lamp with 2700K color temperature rating radiates white light to the surrounding. It offers floodlight distribution at beam angle of 25-degree. This lamp measures 97 mm x 63 mm Dia. It comes with average life of 25000 hours. This lamp emits virtually no UV/IR light in the beam. It is ideal for hospitality, residential and government applications. Lamp is cULus listed and Energy Star certified.
  • Incandescent Equivalent Wattage: 50-Watt
  • Smooth dimming to 10% of full light levels
  • Instant on light
  • Contains no mercury
  • Will not fade colors and avoids inventory spoilage

Overview

Philips Lighting Standard halogen 8-Watt R20 E26 medium base LED lamp offers 530-Lumens of bright light output. It has voltage rating of 120-Volts and current rating of 90-Milli-Amps. This lamp has color rendering index of 80. Lamp with 2700K color temperature rating radiates white light to the surrounding. It offers floodlight distribution at beam angle of 25-degree. This lamp measures 97 mm x 63 mm Dia. It comes with average life of 25000 hours. This lamp emits virtually no UV/IR light in the beam. It is ideal for hospitality, residential and government applications. Lamp is cULus listed and Energy Star certified.

Specifications

Bulb Shape
R20
Bulb Base Group
Screw-In
Standards
cULus Certified, Energy Star and Reg Qualified
Bulb Overall Shape
Sealed Beam
Incandescent Equivalent Wattage
50
UNSPSC
39101600
Power (Wattage)
8 Watt
Start Type
No
Dimmable
Yes
Designation
8R20/END/F25 2700 DIM 6/1
CRI
80.0000
Color Temperature
2700K
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Beam Angle
25 Degree Flood
Average Life
25000 Hour
Voltage Rating
120 Volt
Amperage Rating
90 Milli-Amp
Item Name
LED Lamp
Light Color
White
Lumens
530 Lumens
Maximum Overall Length
97
Frequency Rating
60 Hz
UPC
04667742881
Manufacturer Name
Philips Lighting
Manufacturer Part Number
428813
Energy Star Flag
No
Is PFA Discontinued
Yes

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.