Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 427526 EL/DT Energy Saver Compact Fluorescent Lamp 42-Watt Single Contact Medium Screw Base 80 CRI 3000K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 427526 EL/DT Energy Saver Compact Fluorescent Lamp 42-Watt Single Contact Medium Screw Base 80 CRI 3000K White

SKU: 115422
Philips Lighting Energy saver 42-Watt EL/DT medium single contact medium screw base compact fluorescent lamp has color rendering index of 80. Lamp with 3000K color temperature rating radiates white light to the surrounding. It has efficacy of 70 LPW. Twister lamp has voltage rating of 110 - 127-Volts and current rating of 610-Milli-Amps. Lamp measures 176.8 mm x 72 mm Dia. It comes with average life of 8000 hours.
  • Power factor of 0.55
  • Equivalent wattage of 150-Watts
  • Starting time of 0.2 sec and warm-up time of 60 secs
  • Offers 5000X switching cycle

Overview

Philips Lighting Energy saver 42-Watt EL/DT medium single contact medium screw base compact fluorescent lamp has color rendering index of 80. Lamp with 3000K color temperature rating radiates white light to the surrounding. It has efficacy of 70 LPW. Twister lamp has voltage rating of 110 - 127-Volts and current rating of 610-Milli-Amps. Lamp measures 176.8 mm x 72 mm Dia. It comes with average life of 8000 hours.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Energy Saver
Bulb Shape
EL/DT Twister
Voltage Rating
110 - 127 Volt AC
Wattage
42
Bulb Base Group
Screw-In
Bulb Overall Shape
Spiral
Start Type
No
Color Temperature
3000K
Amperage Rating
610 Milli-Amp
Average Life
8000 Hour
Brand Name
Philips Lighting
Bulb Base
Single Contact Medium Screw
CRI
80.0000
Maximum Overall Length
176.8
Designation
EL/DT 42W 3K 6/1
Dimmable
No
Frequency Rating
50/60 Hz
Item Name
Compact Fluorescent Lamp
Light Color
White
Manufacturer Part Number
427526
Manufacturer Name
Philips Lighting
UPC
04667742752
Energy Star Flag
No
UNSPSC
39101619

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.