Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 426163 Dimmable PAR20 LED Lamp 8-Watt E26 Medium Base 470-Lumens 84 CRI 3000K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 426163 Dimmable PAR20 LED Lamp 8-Watt E26 Medium Base 470-Lumens 84 CRI 3000K White

SKU: 130231
Philips Lighting 8-Watt PAR20 E26 Medium base LED lamp offers 470-Lumens of bright light output. It has voltage rating of 120-Volts and current rating of 78-Milli-Amps. This lamp has color rendering index of 84. Lamp with 3000K color temperature rating radiates white light to the surrounding. It offers floodlight distribution at beam angle of 36-degree. This lamp measures 3.5-Inch x 63 mm Dia. It has efficacy of 58.75 LPW and comes with average life of 45000 hours. This lamp emits virtually no UV/IR light in the beam. It is suitable for use in damp location. Lamp is cULus listed and Energy Star certified.
  • Incandescent Equivalent Wattage: 50-Watt
  • Smooth dimming to 10% of full light levels
  • Instant on light
  • Contains no mercury

Overview

Philips Lighting 8-Watt PAR20 E26 Medium base LED lamp offers 470-Lumens of bright light output. It has voltage rating of 120-Volts and current rating of 78-Milli-Amps. This lamp has color rendering index of 84. Lamp with 3000K color temperature rating radiates white light to the surrounding. It offers floodlight distribution at beam angle of 36-degree. This lamp measures 3.5-Inch x 63 mm Dia. It has efficacy of 58.75 LPW and comes with average life of 45000 hours. This lamp emits virtually no UV/IR light in the beam. It is suitable for use in damp location. Lamp is cULus listed and Energy Star certified.

Specifications

Is Hazardous
No
Dimmable
Yes
Voltage Rating
120 Volt
Start Type
No
Maximum Overall Length
3.5
Lumens
470 Lumens
Light Color
White
Item Name
LED Lamp
Frequency Rating
60 Hz
Designation
8PAR20/END/F36 3000 DIM AF 6/1
Power (Wattage)
8 Watt
UPC
04667742616
CRI
84.0000
Color Temperature
3000K
Center Beam Candle Power
2400 cd
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Beam Angle
36 Degree Flood
Average Life
45000 Hour
Amperage Rating
78 Milli-Amp
Bulb Shape
PAR20
Bulb Base Group
Screw-In
Energy Star Flag
No
Bulb Overall Shape
Sealed Beam
Manufacturer Part Number
426163
Manufacturer Name
Philips Lighting
Standards
cULus Certified, Energy Star and Reg Qualified
Incandescent Equivalent Wattage
50
Eclipse Keywords Numeric
426163

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.