Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 426122 Dimmable PAR20 LED Lamp 8-Watt E26 Medium Base 450-Lumens 84 CRI 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 426122 Dimmable PAR20 LED Lamp 8-Watt E26 Medium Base 450-Lumens 84 CRI 2700K Warm White

SKU: 111482
Philips Lighting 8-Watt PAR20 E26 Medium base LED lamp offers 450-Lumens of bright light output. It has voltage rating of 120-Volts and current rating of 78-Milli-Amps. This lamp has color rendering index of 84. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. It offers floodlight distribution at beam angle of 25-degree. This lamp measures 3.5-Inch x 63 mm Dia. It comes with average life of 45000 hours. This lamp emits virtually no UV/IR light in the beam. It is suitable for use in damp location. Lamp is cULus listed and Energy Star certified.
  • Incandescent Equivalent Wattage: 50-Watt
  • Smooth dimming to 10% of full light levels
  • Instant on light
  • Contains no mercury

Overview

Philips Lighting 8-Watt PAR20 E26 Medium base LED lamp offers 450-Lumens of bright light output. It has voltage rating of 120-Volts and current rating of 78-Milli-Amps. This lamp has color rendering index of 84. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. It offers floodlight distribution at beam angle of 25-degree. This lamp measures 3.5-Inch x 63 mm Dia. It comes with average life of 45000 hours. This lamp emits virtually no UV/IR light in the beam. It is suitable for use in damp location. Lamp is cULus listed and Energy Star certified.

Specifications

Bulb Shape
PAR20
Bulb Base Group
Screw-In
Standards
cULus Certified, Energy Star and Reg Qualified
Bulb Overall Shape
Sealed Beam
Incandescent Equivalent Wattage
50
UNSPSC
39101600
Power (Wattage)
8 Watt
Start Type
No
Dimmable
Yes
Designation
8PAR20/END/F25 2700 DIM AF 6/1
CRI
84.0000
Color Temperature
2700K
Center Beam Candle Power
2300 cd
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Beam Angle
25 Degree Flood
Average Life
45000 Hour
Voltage Rating
120 Volt
Amperage Rating
78 Milli-Amp
Item Name
LED Lamp
Light Color
Warm White
Lumens
450 Lumens
Maximum Overall Length
3.5
Frequency Rating
60 Hz
UPC
04667742612
Manufacturer Name
Philips Lighting
Manufacturer Part Number
426122
Energy Star Flag
No
Is PFA Discontinued
Yes
Eclipse Keywords Numeric
426122

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.