Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 423483 Dimmable A19 LED Lamp 8-Watt E26 Medium Base 470-Lumens 81 CRI 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 423483 Dimmable A19 LED Lamp 8-Watt E26 Medium Base 470-Lumens 81 CRI 2700K Warm White

SKU: 118918
Philips Lighting 8-Watt A-19 E26 Medium base LED lamp offers 470-Lumens of bright light output. It has voltage rating of 120-Volt AC and current rating of 85-Milli-Amps. This lamp has color rendering index of 81. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. It emits or distributes light at beam angle of 270-degree. This lamp measures 106.8 mm x 31.8 mm Dia. It comes with average life of 25000 hours. This lamp emits virtually no UV/IR light in the beam.
  • Incandescent Equivalent Wattage: 40-Watt
  • Smooth dimming to 10% of full light levels
  • Remote phosphor (yellow) disappears when energized to create even, soft white light
  • Instant on light
  • Contains no mercury

Overview

Philips Lighting 8-Watt A-19 E26 Medium base LED lamp offers 470-Lumens of bright light output. It has voltage rating of 120-Volt AC and current rating of 85-Milli-Amps. This lamp has color rendering index of 81. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. It emits or distributes light at beam angle of 270-degree. This lamp measures 106.8 mm x 31.8 mm Dia. It comes with average life of 25000 hours. This lamp emits virtually no UV/IR light in the beam.

Specifications

Bulb Shape
A19
Bulb Base Group
Screw-In
Bulb Overall Shape
Arbitrary
Incandescent Equivalent Wattage
40
Power (Wattage)
8 Watt
Start Type
No
Dimmable
Yes
Designation
8A19/END/2700 DIM 6/1
CRI
81.0000
Color Temperature
2700K
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Beam Angle
270 Degree
Average Life
25000 Hour
Voltage Rating
120 Volt AC
Amperage Rating
85 Milli-Amp
Item Name
LED Lamp
Light Color
Warm White
Lumens
470 Lumens
Maximum Overall Length
106.8
Frequency Rating
60 Hz
UPC
04667742348
Manufacturer Name
Philips Lighting
Manufacturer Part Number
423483
Energy Star Flag
No
Is PFA Discontinued
Yes

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.