Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 423459 Dimmable PAR30S AirFlux Technology Indoor/Outdoor LED Lamp E26 Medium 13 Watt 750 Lumens 3000K 80 CRI Halogen White Endura

SKU: 51943
Philips Lighting Endura AirFlux technology LED lamp features screw-in E26 medium bulb base. The PAR30S, sealed-beam bulb has an average life of 45000 Hours and 25-Degree medium beam angle. This 13-Watt bulb outputs 750-Lumen of halogen white light with 3000K color temperature and 80 CRI. This indoor/outdoor lamp has a voltage rating of 120 Volts AC and current of 150 Milli-Amps at 60 Hz. The lamp is UL listed.
  • AirFlux technology offers superior lighting aesthetics and optimal thermal efficiency in a sleek and lightweight design
  • Made from metal for added strength and durability
  • Replaces 75-Watt bulb

Overview

Philips Lighting Endura AirFlux technology LED lamp features screw-in E26 medium bulb base. The PAR30S, sealed-beam bulb has an average life of 45000 Hours and 25-Degree medium beam angle. This 13-Watt bulb outputs 750-Lumen of halogen white light with 3000K color temperature and 80 CRI. This indoor/outdoor lamp has a voltage rating of 120 Volts AC and current of 150 Milli-Amps at 60 Hz. The lamp is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt AC
Power (Wattage)
13 Watt
Bulb Shape
PAR30 Short Neck
Bulb Base Group
Screw-In
Bulb Overall Shape
Sealed Beam
Type
AirFlux Technology, Indoor/Outdoor
Brand Name
Philips Lighting
Beam Angle
25 Degree Medium
Amperage Rating
150 Milli-Amp
Standards
UL Listed
UNSPSC
39101600
Bulb Base
E26 Medium
Center Beam Candle Power
3150 cd
Color Temperature
3000K
CRI
80
Designation
13PAR30S/END/F25 3000 DIM SM
Dimmable
Yes
Frequency Rating
60 Hz
Temperature Rating
71 deg C Case
Item Name
LED Lamp
Light Color
Halogen White
Lumens
750 Lumens
Material
Metal
Maximum Overall Length
88
Start Type
No
Sub Brand
Endura
Average Life
45000 Hour
sku
51943
UPC
4667742345
Manufacturer Name
Philips Lighting
Manufacturer Part Number
423459
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack, 6/Outer Box
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.