Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 418632 Dimmable EL/A R30 Energy Saver Compact Fluorescent Lamp E26 Medium 15-Watt 750-Lumens 82 CRI 2700K 5.7-Inch Length

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 418632 Dimmable EL/A R30 Energy Saver Compact Fluorescent Lamp E26 Medium 15-Watt 750-Lumens 82 CRI 2700K 5.7-Inch Length

SKU: 196851
Philips Lighting 15-Watt EL/A R30 E26 Medium energy saver compact fluorescent lamp offers 750 initial Lumens of bright light output. It has color rendering index of 82 and 2700K color temperature that radiates warm white light to the surrounding. The sealed beam shaped lamp has voltage rating of 120-Volts. It has an average life of 8000 hours. This dimmable lamp in opaque color, has a dimension of 3.7-Inch Dia x 5.7-Inch. It is ideal for recessed and track lighting indoors and outdoors.
  • Hard glass or "flat face" reflectors provides solid, heavy-duty construction with excellent beam control
  • 3.7 mg Mercury content
  • Glass coating allows excellent lumen maintenance
  • Circuit designed with end of life protection
  • For recessed and track lighting indoors and outdoors

Overview

Philips Lighting 15-Watt EL/A R30 E26 Medium energy saver compact fluorescent lamp offers 750 initial Lumens of bright light output. It has color rendering index of 82 and 2700K color temperature that radiates warm white light to the surrounding. The sealed beam shaped lamp has voltage rating of 120-Volts. It has an average life of 8000 hours. This dimmable lamp in opaque color, has a dimension of 3.7-Inch Dia x 5.7-Inch. It is ideal for recessed and track lighting indoors and outdoors.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Energy Saver
Bulb Shape
EL/A R30
Voltage Rating
120 Volt
Wattage
15
Mercury Content
3.7 mg
Bulb Base Group
Screw-In
Bulb Overall Shape
Sealed Beam
Start Type
No
Color Temperature
2700K
Average Life
8000 Hour
Brand Name
Philips Lighting
Bulb Base
E26 Medium
Bulb Color/Finish
Opaque
CRI
82.0000
Maximum Overall Length
5.7
Designation
15W EL/A R30
Dimmable
Yes
Item Name
Compact Fluorescent Lamp
Light Color
Warm White
Lumens
750 Lumens Initial
Manufacturer Part Number
418632
Manufacturer Name
Philips Lighting
UPC
04667741863
Energy Star Flag
No
UNSPSC
39101619

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.