Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 416339 T4 Blister-Carded Linear Halogen Lamp 100-Watt E11 Miniature Candelabra 1600-Lumens 100 CRI 2800K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 416339 T4 Blister-Carded Linear Halogen Lamp 100-Watt E11 Miniature Candelabra 1600-Lumens 100 CRI 2800K Warm White

SKU: 105874
Standard Pack/Case Quantity: 1/Pack, 12 Pack/Box
Philips Lighting Blister-carded 100-Watt T4 E11 halogen single-ended linear lamp offers 1600-Lumens light output. It has color temperature rating of 2800K and color rendering index of 100. This 2-13/16-Inch long lamp in clear color, has average life of 1000 hours. It has voltage rating of 120-Volts.
  • Halogen lamps provide brighter, whiter light than incandescent bulbs, while maintaining outstanding color rendering
  • Length of 2-13/16-inches
  • Universal operating position

Overview

Philips Lighting Blister-carded 100-Watt T4 E11 halogen single-ended linear lamp offers 1600-Lumens light output. It has color temperature rating of 2800K and color rendering index of 100. This 2-13/16-Inch long lamp in clear color, has average life of 1000 hours. It has voltage rating of 120-Volts.

Specifications

Lumens
1600 Lumens
Wattage
100
Voltage Rating
120 Volt
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack, 12 Pack/Box
Bulb Shape
T4
UNSPSC
39101601
Maximum Overall Length
2.8125
Bulb Overall Shape
Tubular
Bulb Base Group
Screw-In
Manufacturer Part Number
416339
Light Color
No
Average Life
1000 Hour
UPC
04667741633
Manufacturer Name
Philips Lighting
Item Name
Linear Halogen Lamp
Brand Name
Philips Lighting
Bulb Base
E11 Miniature Candelabra
Bulb Color/Finish
Clear
Color Temperature
2800K
CRI
100.0000
Designation
BC100Q/CL ESN
Dimmable
No
Filament
CC-8
Type
Blister-Carded
Start Type
No
Eclipse Keywords Numeric
476700

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.