Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 416115 Dimmable T6 Incandescent Lamp 15-Watt E12 Candelabra Screw 110-Lumens 2700K Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 416115 Dimmable T6 Incandescent Lamp 15-Watt E12 Candelabra Screw 110-Lumens 2700K Clear

SKU: 73474
Philips Lighting 15-Watt T6 E12 Candelabra screw-in incandescent lamp in clear color, offers 110-Lumens of bright light output. It has voltage rating of 120-Volts. The tubular shaped lamp has 2700K color temperature that radiates warm white light to the surrounding. It has an average life of 2000 hours. The C7A filament dimmable lamp has a dimension of 0.75-Inch Dia x 1.8-Inch.
  • Provides outstanding color rendering
  • Dimension of 0.75-Inch Dia x 1.8-Inch
  • Comes in clear color

Overview

Philips Lighting 15-Watt T6 E12 Candelabra screw-in incandescent lamp in clear color, offers 110-Lumens of bright light output. It has voltage rating of 120-Volts. The tubular shaped lamp has 2700K color temperature that radiates warm white light to the surrounding. It has an average life of 2000 hours. The C7A filament dimmable lamp has a dimension of 0.75-Inch Dia x 1.8-Inch.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Filament
C-7A
Bulb Shape
T6
Wattage
15
Voltage Rating
120 Volt
Average Life
2000 Hour
Brand Name
Philips Lighting
Maximum Overall Length
1.8
Bulb Base
E12 Candelabra
Bulb Color/Finish
Clear
Color Temperature
2700K
Designation
BC15T6C/TP 120V
Dimmable
Yes
Lumens
110 Lumens
Light Color
Warm White
Bulb Base Group
Screw-In
Item Name
Incandescent Lamp
Energy Star Flag
No
Bulb Overall Shape
Tubular
UPC
04667741611
Manufacturer Name
Philips Lighting
Manufacturer Part Number
416115
UNSPSC
39101612
Eclipse Keywords Numeric
372300
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.