Philips Lighting 415851 T10 Indoor Incandescent Lamp 25-Watt Medium Base 250-Lumens 2700K Soft White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 415851 T10 Indoor Incandescent Lamp 25-Watt Medium Base 250-Lumens 2700K Soft White

SKU: 163838
Standard Pack/Case Quantity: 6/Pack
Philips Lighting Indoor incandescent lamp produces a spectacular white light at 250 Lumens, using only 25-Watt of energy. It has a color temperature of 2700K for superior color rendering. It features up to 1000 hour lamp life. The lamp is suitable for indoor residential and commercial applications.
  • Display light use
  • For lighting art and collectibles in showcases or cabinets
  • Suitable for dining room, hallway and living room
  • For placement cabinets, displays, showcases
  • For indoor residential and commercial use

Overview

Philips Lighting Indoor incandescent lamp produces a spectacular white light at 250 Lumens, using only 25-Watt of energy. It has a color temperature of 2700K for superior color rendering. It features up to 1000 hour lamp life. The lamp is suitable for indoor residential and commercial applications.

Specifications

Color Temperature
2700K
Designation
BC-25T10 6/1 TP
Dimmable
No
Bulb Color/Finish
Clear
Bulb Base
Medium
Brand Name
Philips Lighting
Maximum Overall Length
5.6
Energy Star Flag
No
Standard Pack/Case Quantity
6/Pack
Bulb Overall Shape
Tubular
Bulb Base Group
Screw-In
Bulb Shape
T10 Tubular
Wattage
25
Voltage Rating
120 Volt
Type
Indoor
Average Life
1000 Hour
Lumens
250 Lumens
Light Color
Soft White
Item Name
Incandescent Lamp
UNSPSC
39101612
Manufacturer Part Number
415851
UPC
04667741585
Manufacturer Name
Philips Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.