Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 414839 Dimmable A19 Indoor LED Lamp E26 Medium 8-Watt 470-Lumens 2700K 81 CRI Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 414839 Dimmable A19 Indoor LED Lamp E26 Medium 8-Watt 470-Lumens 2700K 81 CRI Warm White

SKU: 50956
Philips Lighting Indoor LED lamp in frosted finish, features screw-in E26 medium bulb base. The A19, arbitrary bulb has an average life of 25000 Hours for long usage. This 8-Watt bulb outputs 470-Lumen of warm white light with 2700K color temperature and 81 CRI. It has a voltage rating of 120-Volts. LED lamp is Energy Star rated.
  • Free from lead or mercury
  • Dimmable
  • Lamp with an average life of 25000 Hours

Overview

Philips Lighting Indoor LED lamp in frosted finish, features screw-in E26 medium bulb base. The A19, arbitrary bulb has an average life of 25000 Hours for long usage. This 8-Watt bulb outputs 470-Lumen of warm white light with 2700K color temperature and 81 CRI. It has a voltage rating of 120-Volts. LED lamp is Energy Star rated.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt
Type
Indoor
Start Type
No
Maximum Overall Length
4.3
Lumens
470 Lumens
Light Color
Warm White
Item Name
LED Lamp
Designation
8A19/END/2700-470 DIM ES
Power (Wattage)
8 Watt
UPC
04667741483
CRI
81.0000
Color Temperature
2700K
Bulb Color/Finish
Frosted
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Average Life
25000 Hour
Bulb Shape
A19
Bulb Base Group
Screw-In
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Arbitrary
Manufacturer Part Number
414839
Manufacturer Name
Philips Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.