Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 411058 ED28 Energy Advantage Metal Halide Lamp 330-Watt EX39 Mogul Extended Base 26400-Lumens 87 CRI 4050K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 411058 ED28 Energy Advantage Metal Halide Lamp 330-Watt EX39 Mogul Extended Base 26400-Lumens 87 CRI 4050K

SKU: 11275
Philips Lighting Energy advantage 330-Watt ED28 EX39 exclusionary Mogul screw base metal-halide lamp offers 26400 mean Lumens for bright and crisp light output. It has voltage rating of 130-Volts and 3.02-Amps. This lamp in clear color, has color rendering index of 87 and color temperature of 4050K to ensure optimal light level in the surrounding. It measures 8.313-Inch x 3.5-Inch Dia. Lamp delivers average life of 20000 hours. Cap-base of this lamp withstands temperature of 132 deg C.
  • Emits 33000-Lumens of luminous flux
  • Efficacy of 91 - 100 LPW
  • Has 90% lumen maintenance at 10% life and 80% Lumen maintenance at 40% life
  • Ignition supply voltage of 280-Volts
  • Reignition time of 20 mins and ignition time of 120 secs
  • 216h/500lx Pet (Niosh)
  • Damage factor of 0.3

Overview

Philips Lighting Energy advantage 330-Watt ED28 EX39 exclusionary Mogul screw base metal-halide lamp offers 26400 mean Lumens for bright and crisp light output. It has voltage rating of 130-Volts and 3.02-Amps. This lamp in clear color, has color rendering index of 87 and color temperature of 4050K to ensure optimal light level in the surrounding. It measures 8.313-Inch x 3.5-Inch Dia. Lamp delivers average life of 20000 hours. Cap-base of this lamp withstands temperature of 132 deg C.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Philips Lighting
ANSI Code
C185/O
Amperage Rating
3.02 Amp
Type
Energy Advantage
Wattage
330
Voltage Rating
130 Volt
Average Life
2000 Hour
Bulb Shape
ED28 Elliptical Dimple
Bulb Base Group
Screw-In
Bulb Overall Shape
Ellipsoidal Dimple
Bulb Base
EX39 Mogul Extended
Bulb Color/Finish
Clear
Color Temperature
4050K
CRI
87.0000
Designation
CDM330/U/O/4K/ED28 EA ALLSTART
Dimmable
No
Temperature Rating
240 deg C Bulb
Item Name
Metal Halide Lamp
Light Color
No
Lumens
26400 Lumens Mean
Maximum Overall Length
8.313
Mercury Content
50 mg
Operating Position
Any/Universal
Start Type
No
Energy Star Flag
No
Manufacturer Part Number
411058
Manufacturer Name
Philips Lighting
UPC
04667741105
Country Of Origin
Poland
RoHS Flag
Contact manufacturer
UNSPSC
39101600
sku
11275
GTIN
00046677411053
MSDS Link
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.