Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 410506 A19 EcoVantage Halogen Lamp 29-Watt E26 Medium Base 400-Lumens 100 CRI 2900K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 410506 A19 EcoVantage Halogen Lamp 29-Watt E26 Medium Base 400-Lumens 100 CRI 2900K White

SKU: 31548
Philips Lighting 29-Watt A-19 E26 single contact medium screw base halogen lamp offers 400 initial Lumens for crisp light output. It has voltage rating of 120-Volts. This lamp in clear color, has color rendering index of 100. Lamp with 2900K color temperature rating radiates soft white light to the surrounding. Lamp features glass construction with aluminum cap for longer endurance. This lamp delivers average life of 1000 hours. It measures 4.13-Inch x 2.375-Inch Dia. Lamp is perfect for general lighting applications. It also works well with existing fixtures just as standard incandescent and your home will look great while you save energy.
  • Halogen bulb reduces energy consumption without sacrificing the qualities of a traditional bulb
  • Uniquely produces light more efficiently
  • Emits 380 lumens of luminous flux lamp at 120-Volts

Overview

Philips Lighting 29-Watt A-19 E26 single contact medium screw base halogen lamp offers 400 initial Lumens for crisp light output. It has voltage rating of 120-Volts. This lamp in clear color, has color rendering index of 100. Lamp with 2900K color temperature rating radiates soft white light to the surrounding. Lamp features glass construction with aluminum cap for longer endurance. This lamp delivers average life of 1000 hours. It measures 4.13-Inch x 2.375-Inch Dia. Lamp is perfect for general lighting applications. It also works well with existing fixtures just as standard incandescent and your home will look great while you save energy.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
EcoVantage
Voltage Rating
120 Volt
Wattage
29
Bulb Shape
A19
Bulb Base Group
Screw-In
Bulb Overall Shape
Arbitrary
Maximum Overall Length
4.13
Color Temperature
2900K
Average Life
1000 Hour
Brand Name
Philips Lighting
Bulb Base
E26 Medium
Bulb Color/Finish
Clear
CRI
100.0000
Designation
29A19/EV/CL 120V 12/2
Dimmable
No
Filament
CC-8 Axial
Item Name
Halogen Lamp
Light Color
White
Lumens
400 Lumens
Material
Glass Bulb, Aluminum Cap
GTIN
00046677410506
UNSPSC
39101601
Manufacturer Part Number
410506
Manufacturer Name
Philips Lighting
UPC
04667741050
Country Of Origin
Poland
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Start Type
No
Eclipse Keywords Numeric
410506

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.