Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 410175 Dimmable PAR38 LED Flood Lamp 890-Lumens 2790K Warm White EnduraLED

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 410175 Dimmable PAR38 LED Flood Lamp 890-Lumens 2790K Warm White EnduraLED

SKU: 11256
Philips Lighting EnduraLED LED flood lamp features screw-in E26 medium bulb base. The 17-Watt, PAR38 lamp outputs 890-Lumen of light with 2790K color temperature. This lamp has a voltage rating of 120-Volts AC. It exhibits an average life of 45000 Hours and 22-Degree beam angle. This sealed-beam lamp produces warm white colored light for high visibility.
  • Dimmable
  • Features high illumination
  • Comes in sealed-beam shape
  • Easy to install

Overview

Philips Lighting EnduraLED LED flood lamp features screw-in E26 medium bulb base. The 17-Watt, PAR38 lamp outputs 890-Lumen of light with 2790K color temperature. This lamp has a voltage rating of 120-Volts AC. It exhibits an average life of 45000 Hours and 22-Degree beam angle. This sealed-beam lamp produces warm white colored light for high visibility.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt AC
Sub Brand
Endura
Start Type
No
Maximum Overall Length
5.319
Lumens
890 Lumens
Light Color
Warm White
Item Name
LED Flood Lamp
Designation
17PAR38/END/F22 2700 DIM 6/1
Power (Wattage)
17 Watt
UPC
04667741017
Color Temperature
2790K
Center Beam Candle Power
3500 cd
Bulb Base
E26 Medium
Brand Name
Philips Lighting
Beam Angle
22 Degree
Average Life
45000 Hour
Bulb Shape
PAR38
Bulb Base Group
Screw-In
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Sealed Beam
Manufacturer Part Number
410175
Manufacturer Name
Philips Lighting
Eclipse Keywords Numeric
4667741017

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.