Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 383323 Dimmable PL-C Linear Compact Fluorescent Lamp 16.5-Watt 4-Pin G24q-2 Base 1200-Lumens 82 CRI 3500K White Alto®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 383323 Dimmable PL-C Linear Compact Fluorescent Lamp 16.5-Watt 4-Pin G24q-2 Base 1200-Lumens 82 CRI 3500K White Alto®

SKU: 11040
Philips Lighting Alto® 16.5-Watt PL-C 4-Pin G24q-2 Base linear compact fluorescent lamp offers 1200-Lumens of bright light output. It has efficacy of 67 LPW. Lamp has current rating of 0.230-Amp. It has color rendering index of 82. Lamp with 3500K color temperature rating radiates white light to the surrounding. Dimmable lamp measures 142.9 mm x 27.1 mm Dia. It comes with average life of 12000 hours.
  • Dimmable
  • LSF preheat rating of 99% at 2000 hours, 98% at 4000 hours, 97% at 6000 hours and 90% at 8000 hours
  • LLMF rating of 92% at 2000 hours, 87% at 4000 hours, 83% at 6000 hours and 81% at 8000 hours
  • Design temperature rating of 28 deg C
  • Offers 13000 hours life to 50% failures preheat
  • Features B energy efficiency label (EEL)

Overview

Philips Lighting Alto® 16.5-Watt PL-C 4-Pin G24q-2 Base linear compact fluorescent lamp offers 1200-Lumens of bright light output. It has efficacy of 67 LPW. Lamp has current rating of 0.230-Amp. It has color rendering index of 82. Lamp with 3500K color temperature rating radiates white light to the surrounding. Dimmable lamp measures 142.9 mm x 27.1 mm Dia. It comes with average life of 12000 hours.

Specifications

Wattage
16.5
Sub Brand
Alto®
Lumens
1200 Lumens Initial
Energy Star Flag
No
Country Of Origin
Germany
RoHS Flag
Contact manufacturer
GTIN
00046677240042
Maximum Overall Length
142.9
Mercury Content
1.4 mg
Start Type
No
Bulb Overall Shape
Quad Tube
Bulb Base Group
4-Pin CFL Plug-In
Bulb Shape
PL-C Cluster
UNSPSC
39101619
Light Color
White
Amperage Rating
0.23 Amp
Average Life
12000 Hour
UPC
04667724004
Manufacturer Name
Philips Lighting
Manufacturer Part Number
383323
Item Name
Linear Compact Fluorescent Lamp
CRI
82.0000
Dimmable
Yes
Designation
PL-C 18W/835/4P/ALTO 10PK
Color Temperature
3500K
Bulb Base
4-Pin G24q-2
Brand Name
Philips Lighting
MSDS Link
Is PFA Discontinued
No
Leaf Node Search
Compact Fluorescent Lamp (CFL)
Category Level One Search
Lighting
Category Level Two Search
Lamps, Bulbs and Drivers
Category Level Three Search
Compact Fluorescent Lamp (CFL)

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.