Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 340034 Dimmable R37 Halogen Lamp 20-Watt BA15D Double Contact Bayonet Base 100 CRI 3000K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 340034 Dimmable R37 Halogen Lamp 20-Watt BA15D Double Contact Bayonet Base 100 CRI 3000K

SKU: 11144
Standard Pack/Case Quantity: 50/Pack
Philips Lighting 20-Watt R37 BA15d base halogen lamp offers more bright and crisp light output. It has voltage rating of 12-Volts and current rating of 1.67-Amps. This lamp in frosted finish, has color rendering index of 100 and color temperature of 3000K to ensure optimal light level in the surrounding. It delivers average life of 2000 hours. It measures 41 mm x 38 mm Dia. This lamp has temperature rating of 450 deg C while cap-base withstands temperature of 350 deg C. It emits or distributes light at beam angle of 32-degree. Lamp renders high lumen output as well as superior color rendering for precise accent and display lighting.
  • Dimmable
  • Emits 185-Lumens of luminous flux
  • Emits 185-Lumens of luminous flux in 90-degree cone
  • Power factor of 1
  • Consumes 21 kWh energy
  • Has a switching cycle of 8000X

Overview

Philips Lighting 20-Watt R37 BA15d base halogen lamp offers more bright and crisp light output. It has voltage rating of 12-Volts and current rating of 1.67-Amps. This lamp in frosted finish, has color rendering index of 100 and color temperature of 3000K to ensure optimal light level in the surrounding. It delivers average life of 2000 hours. It measures 41 mm x 38 mm Dia. This lamp has temperature rating of 450 deg C while cap-base withstands temperature of 350 deg C. It emits or distributes light at beam angle of 32-degree. Lamp renders high lumen output as well as superior color rendering for precise accent and display lighting.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
12 Volt
Wattage
20
Bulb Shape
R37
Bulb Base Group
Double Contact Bayonet
Bulb Overall Shape
Sealed Beam
Temperature Rating
450 deg C Bulb
Maximum Overall Length
41
Color Temperature
3000K
Amperage Rating
1.67 Amp
ANSI Code
GBF
Average Life
2000 Hour
Beam Angle
32 Degree
Brand Name
Philips Lighting
Bulb Base
BA15d Double Contact Bayonet
Bulb Color/Finish
Frosted
Center Beam Candle Power
350 cd
CRI
100.0000
Designation
GBF 20W 12V 32DEG 50PK
Dimmable
Yes
Item Name
Halogen Lamp
Light Color
No
GTIN
00046677340032
UNSPSC
39101601
Manufacturer Part Number
340034
Manufacturer Name
Philips Lighting
UPC
04667734003
Standard Pack/Case Quantity
50/Pack
Country Of Origin
China
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Start Type
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.