Philips Lighting 327817 T17 Low Pressure Sodium Lamp 37-Watt BA15D Double Contact Bayonet Base 4550-Lumens 1800K Sox®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 327817 T17 Low Pressure Sodium Lamp 37-Watt BA15D Double Contact Bayonet Base 4550-Lumens 1800K Sox®

SKU: 95808
Standard Pack/Case Quantity: 12/Pack
Philips Lighting Sox® Low pressure sodium lamp produces a spectacular yellow light at 4550 Lumens, using only 37-Watt of energy. It has a color temperature of 1800K for superior color rendering. It features up to 18000 hour bulb life. The lamp has a voltage rating of 70-Volts and current rating of 0.53-Amp. It is suitable for both indoor and outdoor applications.
  • Features A+ energy efficiency label (EEL)
  • Energy consumption 40 KWh/1000 hours
  • SOX 35W BY22d 1SL/12 designated
  • For indoor and outdoor applications

Overview

Philips Lighting Sox® Low pressure sodium lamp produces a spectacular yellow light at 4550 Lumens, using only 37-Watt of energy. It has a color temperature of 1800K for superior color rendering. It features up to 18000 hour bulb life. The lamp has a voltage rating of 70-Volts and current rating of 0.53-Amp. It is suitable for both indoor and outdoor applications.

Specifications

Maximum Overall Length
311
Operating Position
+/- 110 Degree Base Up
Start Type
No
Sub Brand
Sox®
Temperature Rating
150 deg C Bulb, 150 deg C Cap Base
Lumens
4550 Lumens
Color Temperature
1800K
Wattage
37
Brand Name
Philips Lighting
Bulb Base
BA15d Double Contact Bayonet
Average Life
18000 Hour
Light Color
No
Designation
SOX 35W BY22d 1SL/12
Dimmable
No
Item Name
Low Pressure Sodium Lamp
Voltage Rating
70 Volt
UPC
87115001797
Manufacturer Name
Philips Lighting
Manufacturer Part Number
327817
Amperage Rating
0.53 Amp
ANSI Code
L70
Bulb Shape
T17
Standard Pack/Case Quantity
12/Pack
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Tubular
Bulb Base Group
Double Contact Bayonet

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.