Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 2TG8332-01-UNV-1/3-EB 3-Light TG8 Fluorescent Lensed Troffer 32-Watt 120 - 277-Volt High Reflectance Baked White Enamel Daybrite

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 2TG8332-01-UNV-1/3-EB 3-Light TG8 Fluorescent Lensed Troffer 32-Watt 120 - 277-Volt High Reflectance Baked White Enamel Daybrite

SKU: 128692
Philips Lighting Daybrite Collection TG8 recessed fluorescent lensed troffer is high-quality low-profile recessed luminaire with ballast specification features. Troffer features 3-Inch nominal housing depth with smooth rolled-edges on all four sides for easy handling. Die-formed 1-Piece housing includes stiffened embosses that provides increased rigidity. Housing is multistage phosphate treated for maximum corrosion resistance and has finish coat with high reflectance baked white enamel. Lamp pin opening in housing ends allows for easier relamping when using straight lamps. It features integral baffling system to prevent light leaks and has integral wire hanger holes for independent wire suspension. Troffer is cULus listed.
  • Low-profile troffer with specification features for NEMA G grid, NEMA NFG narrow face grid, NEMA GR grid regressed, NEMA NFSG narrow faced slot grid or NEMA F flange ceiling types
  • Contains embosses with holes in housing end for screwing to T-bar if desired
  • On T8 models, a single lamp can be changed without disturbing other lamps or wireway cover
  • All door frames have mitered corners
  • All door frames use T-hinges and can be hinged and latched from either side
  • Smooth rolled-edges inside and outside on flat steel door frame
  • Pattern 12 prismatic acrylic lens. Low profile housing

Overview

Philips Lighting Daybrite Collection TG8 recessed fluorescent lensed troffer is high-quality low-profile recessed luminaire with ballast specification features. Troffer features 3-Inch nominal housing depth with smooth rolled-edges on all four sides for easy handling. Die-formed 1-Piece housing includes stiffened embosses that provides increased rigidity. Housing is multistage phosphate treated for maximum corrosion resistance and has finish coat with high reflectance baked white enamel. Lamp pin opening in housing ends allows for easier relamping when using straight lamps. It features integral baffling system to prevent light leaks and has integral wire hanger holes for independent wire suspension. Troffer is cULus listed.

Specifications

Fixture Wattage
96 Watt
Collection
Daybrite
Socket Type
No
Type
TG8
Shape
No
Lamp Included
No
UNSPSC
39111505
Lamp Type/Designation
(3) 32 Watt T8 Fluorescent
Shade Type
No
Standards
cULus Certified, Damp Location Rated
GTIN
00734340976533
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Number of Lamps
3.0000
Voltage Rating
120 - 277 Volt
Mounting
Recessed
Manufacturer Name
Philips Lighting
UPC
73434097653
Manufacturer Part Number
2TG8332-01-UNV-1/3-EB
Lamp Wattage
32 Watt
Ballast Type
(1) 3-Lamp <10% THD Standard Electronic, Generic Instant Start
Finish
High Reflectance Baked White Enamel Housing and White Door
Dimmable
No
Dimensions
48 Inch Length x 24 Inch Width x 3-3/16 Inch Height
Degree of Protection
No
Construction
Multi-Stage Phosphate Housing, Flat Steel Door Frame
Brand Name
Philips Lighting
Item Name
Fluorescent Lensed Troffer

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.