Tour  

Philips Lighting 2TG8231U6R-01-UNV-1/2-EB 2-Light TG8 Fluorescent Lensed Troffer 31-Watt 120 - 277-Volt High Reflectance Baked White Enamel Daybrite

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 2TG8231U6R-01-UNV-1/2-EB 2-Light TG8 Fluorescent Lensed Troffer 31-Watt 120 - 277-Volt High Reflectance Baked White Enamel Daybrite

SKU: 112666
Philips Lighting Daybrite Collection TG8 recessed fluorescent lensed troffer is high-quality low-profile recessed luminaire with ballast specification features. Troffer features 3-Inch nominal housing depth with smooth rolled-edges on all four sides for easy handling. Die-formed 1-Piece housing includes stiffened embosses that provides increased rigidity. Housing is multistage phosphate treated for maximum corrosion resistance and finish coat with high reflectance baked white enamel. Lamp pin opening in housing ends allows for easier relamping when using straight lamps. It features integral baffling system to prevent light leaks and has integral wire hanger holes for independent wire suspension. Troffer is cULus listed.
  • Low-profile troffer with specification features for NEMA G grid, NEMA NFG narrow face grid, NEMA GR grid regressed, NEMA NFSG narrow faced slot grid or NEMA F flange ceiling types
  • Contains embosses with holes in housing end for screwing to T-bar if desired
  • Door frame has true mitered corners
  • Opposable stainless steel spring-loaded latches are standard for easy operation and consistent retention
  • Flat steel door frame features smooth rolled-edges inside and outside
  • Pattern 12 prismatic acrylic lens

Overview

Philips Lighting Daybrite Collection TG8 recessed fluorescent lensed troffer is high-quality low-profile recessed luminaire with ballast specification features. Troffer features 3-Inch nominal housing depth with smooth rolled-edges on all four sides for easy handling. Die-formed 1-Piece housing includes stiffened embosses that provides increased rigidity. Housing is multistage phosphate treated for maximum corrosion resistance and finish coat with high reflectance baked white enamel. Lamp pin opening in housing ends allows for easier relamping when using straight lamps. It features integral baffling system to prevent light leaks and has integral wire hanger holes for independent wire suspension. Troffer is cULus listed.

Specifications

Voltage Rating
120 - 277 Volt
Type
TG8
Socket Type
No
Shape
No
Number of Lamps
2.0000
Collection
Daybrite
Mounting
Recessed
Fixture Wattage
62 Watt
Lamp Included
No
Lamp Type/Designation
(2) 31 Watt T8 6 Inch U Bent Fluorescent
Shade Type
No
Standards
cULus Certified, Damp Location Rated
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Brand Name
Philips Lighting
Lamp Wattage
31 Watt
Manufacturer Name
Philips Lighting
Manufacturer Part Number
2TG8231U6R-01-UNV-1/2-EB
Degree of Protection
No
Finish
High Reflectance Baked White Enamel Housing and White Door
Ballast Type
(1) 2-Lamp <10% THD Electronic Standard Factor
Construction
Multi-Stage Phosphate Housing, Flat Steel Door Frame
Dimensions
24 Inch Length x 24 Inch Width
Dimmable
No
Item Name
Fluorescent Lensed Troffer

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.