Tour  

Philips Lighting 2TG30L835-2-FS-02F-UNV-DIM LED Troffer 33-Watt 120 - 277-Volt 80 CRI 3500K 3000-Lumens White Enamel Daybrite T-Grid

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 2TG30L835-2-FS-02F-UNV-DIM LED Troffer 33-Watt 120 - 277-Volt 80 CRI 3500K 3000-Lumens White Enamel Daybrite T-Grid

SKU: 606103
Philips Lighting Daybrite T-Grid Collection LED Troffer has die-formed 1-piece housing with high reflectance baked white enamel finish for increased rigidity and corrosion resistance. It utilizes 80 CRI 3500K 3000-Lumen LED lamp for energy efficiency, superior color rendering and long life. It operates at a voltage rating of 120 to 277-Volts. The troffer has smooth rolled edges on all four sides for easy handling and 2 sets of integral grid clips for maximum mounting flexibility. It features integral baffling system to prevent light leaks and integral wire hanger holes in housing end for screwing to T-bar if desired. The troffer is suited for ambient lighting. LED troffer meets cETLus, UL and CSA standards.
  • A quality low-profile troffer with specification features for NEMA G grid, NEMA NFG narrow face grid, NEMA GR grid regressed or NEMA F flange ceiling types
  • 7/8-Inch K.O.'s provided in each end cap for through-wiring
  • Factory installed access plate in housing top includes 7/8-Inch hole with rolled edge and 7/8-Inch K.O.
  • Carton includes integral carrying handle for easy handling
  • Driver and LED boards are accessible from below while LED boards are individually replaceable if required
  • All door frames use T-hinges and can be hinged and latched from either side
  • Opposable spring loaded latches are standard for easy operation and consistent retention
  • For ambient lighting

Overview

Philips Lighting Daybrite T-Grid Collection LED Troffer has die-formed 1-piece housing with high reflectance baked white enamel finish for increased rigidity and corrosion resistance. It utilizes 80 CRI 3500K 3000-Lumen LED lamp for energy efficiency, superior color rendering and long life. It operates at a voltage rating of 120 to 277-Volts. The troffer has smooth rolled edges on all four sides for easy handling and 2 sets of integral grid clips for maximum mounting flexibility. It features integral baffling system to prevent light leaks and integral wire hanger holes in housing end for screwing to T-bar if desired. The troffer is suited for ambient lighting. LED troffer meets cETLus, UL and CSA standards.

Specifications

Driver Type
0 - 10 Volt Dimming
Country Of Origin
Mexico
Shape
Square
Socket Type
No
Voltage Rating
120 - 277 Volt
Energy Star Flag
No
Collection
Daybrite T-Grid
Lamp Included
No
Lamp Type/Designation
LED
Shade Type
Prismatic
RoHS Flag
Contact manufacturer
UNSPSC
41113630
Feature8
For ambient lighting
GTIN
00782343333396
Standards
cETLus Certified to UL Listed, CSA Certified, Damp Location Rated
Mounting
Recessed
Lumens
3000 Lumens
Lamp Wattage
33 Watt
Manufacturer Part Number
2TG30L835-2-FS-02F-UNV-DIM
Manufacturer Name
Philips Lighting
UPC
78234333339
Average Life
50000 Hour
Environmental Conditions
Indoor
Item Name
LED Troffer
Finish
White Enamel Painted
Dimmable
Yes
Dimensions
2 ft x 2 ft x 3 Inch
Degree of Protection
No
CRI
80.0000
Color Temperature
3500K
Brand Name
Philips Lighting
Category Level Three Search
LED Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
LED Lighting
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.