Tour  

Philips Lighting 2SCA30L835-2-DS-UNV-DIM-SWZG2 Clear Appeal LED Troffer 120 - 277-Volt High Reflectance Baked White Enamel Daybrite SCA

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 2SCA30L835-2-DS-UNV-DIM-SWZG2 Clear Appeal LED Troffer 120 - 277-Volt High Reflectance Baked White Enamel Daybrite SCA

SKU: 427290
Philips Lighting Daybrite SCA Collection Clear appeal surface LED light features heavy gauge cold-rolled steel construction with high reflectance baked white enamel finish. This dimmable LED light in rectangular shape, has voltage rating of 120 - 277-Volts. It comes with a driver that uses 0 - 10-Volt control signals to control dimming functions. Lamp in the LED light has color rendering index of 80 CRI and color temperature rating of 4000K to ensure optimal light level in the surrounding. It offers average life of 50000 hours and offers 3000-Lumens of bright light output. It measures 24-Inch x 24-Inch. This surface mountable LED light is ideal for office, banks, hospitality, fashion, education, hospitals and care centers.
  • Reliable performance up to 110 LPW
  • Standard 0 - 10-Volt dimming
  • Uniform, glare-free light distribution

Overview

Philips Lighting Daybrite SCA Collection Clear appeal surface LED light features heavy gauge cold-rolled steel construction with high reflectance baked white enamel finish. This dimmable LED light in rectangular shape, has voltage rating of 120 - 277-Volts. It comes with a driver that uses 0 - 10-Volt control signals to control dimming functions. Lamp in the LED light has color rendering index of 80 CRI and color temperature rating of 4000K to ensure optimal light level in the surrounding. It offers average life of 50000 hours and offers 3000-Lumens of bright light output. It measures 24-Inch x 24-Inch. This surface mountable LED light is ideal for office, banks, hospitality, fashion, education, hospitals and care centers.

Specifications

Driver Type
0 - 10 Volt Dimming
Country Of Origin
France
Shape
Rectangular
Socket Type
No
Type
Clear Appeal
Voltage Rating
120 - 277 Volt
Energy Star Flag
No
Collection
Daybrite SCA
Lamp Included
Yes
Lamp Type/Designation
LED
Shade Type
No
RoHS Flag
Yes
UNSPSC
41113630
Mounting
Surface
Lumens
3000 Lumens
Manufacturer Part Number
2SCA30L835-2-DS-UNV-DIM-SWZG2
Manufacturer Name
Philips Lighting
Average Life
50000 Hour
Item Name
LED Troffer
Finish
High Reflectance Baked White Enamel
Dimmable
Yes
Dimensions
24 Inch Length x 24 Inch Width
Degree of Protection
No
CRI
80.0000
Construction
Heavy Gauge Cold Rolled Steel
Color Temperature
4000K
Brand Name
Philips Lighting
Category Level Three Search
LED Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
LED Lighting
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.