Tour  

Philips Lighting 2LP3GS332-36AL-UNV-1/3-EB 3-Light LP3 Paralouver Fluorescent Parabolic Troffer 32-Watt 120 - 277-Volt High Reflectance Baked White Enamel Daybrite

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 2LP3GS332-36AL-UNV-1/3-EB 3-Light LP3 Paralouver Fluorescent Parabolic Troffer 32-Watt 120 - 277-Volt High Reflectance Baked White Enamel Daybrite

SKU: 126991
Philips Lighting Daybrite Collection LP3 paralouver fluorescent parabolic troffer features 2-5/8-Inch louver that provides balance of shielding, efficiency and cost. It has premium guide-post spring loaded latches standards. Housing is multistage phosphate treated for maximum corrosion resistance and finish coat with high reflectance baked white enamel. Flat black finish inside perimeter reveal for floating door appearance. It has built-in grid clips design for use with standard 1-1/2-Inch high grid ceiling members. Standard wireway cover is designed to accommodate small can ballasts. Troffer is cULus listed.
  • Static air function
  • Semi-specular low iridescence louver
  • Multistage phosphate housing

Overview

Philips Lighting Daybrite Collection LP3 paralouver fluorescent parabolic troffer features 2-5/8-Inch louver that provides balance of shielding, efficiency and cost. It has premium guide-post spring loaded latches standards. Housing is multistage phosphate treated for maximum corrosion resistance and finish coat with high reflectance baked white enamel. Flat black finish inside perimeter reveal for floating door appearance. It has built-in grid clips design for use with standard 1-1/2-Inch high grid ceiling members. Standard wireway cover is designed to accommodate small can ballasts. Troffer is cULus listed.

Specifications

Voltage Rating
120 - 277 Volt
Type
LP3 Paralouver
Socket Type
No
Shape
No
Number of Lamps
3.0000
Collection
Daybrite
Mounting
Recessed
Fixture Wattage
96 Watt
Lamp Included
No
Lamp Type/Designation
(3) 32 Watt T8 Fluorescent
Shade Type
No
Standards
cULus Certified, Damp Location Rated
GTIN
00734340728095
UNSPSC
39111505
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Brand Name
Philips Lighting
Lamp Wattage
32 Watt
UPC
73434072809
Manufacturer Name
Philips Lighting
Manufacturer Part Number
2LP3GS332-36AL-UNV-1/3-EB
Degree of Protection
No
Finish
High Reflectance Baked White Enamel Housing and Anodized Aluminum Louver
Ballast Type
(1) 3-Lamp <10% THD Standard HPF Electronic
Construction
Multi-Stage Phosphate Housing
Dimensions
48 Inch Length x 24 Inch Width x 4-3/8 Inch Height
Dimmable
No
Item Name
Fluorescent Parabolic Troffer
Is PFA Discontinued
No
Leaf Node Search
Fluorescent Indoor Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Fluorescent Indoor Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.