Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 290239 Dimmable T5 High Output Fluorescent Lamp 38-Watt 2-Pin G5 Miniature Base 3500-Lumens 82 CRI 3500K 34-Inch Length White Alto®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 290239 Dimmable T5 High Output Fluorescent Lamp 38-Watt 2-Pin G5 Miniature Base 3500-Lumens 82 CRI 3500K 34-Inch Length White Alto®

SKU: 11134
Standard Pack/Case Quantity: 40/Pack
Philips Lighting Alto® High output 38-Watt T5 G5 Miniature 2-Pin base fluorescent lamp with green cap, offers 3500 initial Lumens for crisp light output. It has efficacy of 92 - 82 LPW. Lamp with programmed start ballast, has current rating of 0.325-Amp. It has color rendering index of 82. Lamp with 3500K color temperature rating radiates white light to the surrounding. Lamp measures 34-Inch x 17 mm Dia. It has average life of 30000 hours.
  • Dimmable
  • LSF preheat rating of 99% at 2000 hours, 99% at 4000 hours, 99% at 6000 hours, 99% at 8000 hours, 97% at 16000 hours and 84% at 20000 hours
  • Offers 30000 hours life to 50% failures preheat
  • Design temperature rating of 35 deg C
  • Features A energy efficiency label (EEL)

Overview

Philips Lighting Alto® High output 38-Watt T5 G5 Miniature 2-Pin base fluorescent lamp with green cap, offers 3500 initial Lumens for crisp light output. It has efficacy of 92 - 82 LPW. Lamp with programmed start ballast, has current rating of 0.325-Amp. It has color rendering index of 82. Lamp with 3500K color temperature rating radiates white light to the surrounding. Lamp measures 34-Inch x 17 mm Dia. It has average life of 30000 hours.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Wattage
38
Energy Star Flag
No
Country Of Origin
Poland
Start Type
Programmed
Sub Brand
Alto®
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00046677290238
Item Name
Fluorescent Lamp
Light Color
White
Type
High Output
Bulb Overall Shape
Linear Tubular
Lumens
3500 Lumens Initial
Bulb Base Group
Bi-Pin
Bulb Shape
T5
Standard Pack/Case Quantity
40/Pack
Brand Name
Philips Lighting
Amperage Rating
0.325 Amp
Average Life
30000 Hour
Bulb Base
2-Pin G5 Miniature
Manufacturer Name
Philips Lighting
Maximum Overall Length
34
Dimmable
Yes
Designation
F39T5/835/HO/ALTO 40PK
sku
11134
UPC
04667729023
CRI
82.0000
Color Temperature
3500K
Mercury Content
1.4 mg
Manufacturer Part Number
290239
Bulb Color/Finish
Green Cap
MSDS Link
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.