Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 283366 T8 Fluorescent Lamp 32-Watt 2-Pin G13 Base 2850-Lumens 85 CRI 4100K 48-Inch Length TuffGuard Coated Alto®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 283366 T8 Fluorescent Lamp 32-Watt 2-Pin G13 Base 2850-Lumens 85 CRI 4100K 48-Inch Length TuffGuard Coated Alto®

SKU: 133580
Standard Pack/Case Quantity: 30/Pack
Philips Lighting Alto® 32-Watt T8 G13 Medium 2-Pin base fluorescent lamp with green base, offers 2850 initial Lumens and 2710 mean Lumens for bright and crisp light output. Lamp has programmed instant ballast that regulates the current flow. It has color rendering index of 85 and color temperature rating of 4100K to ensure optimal light level in the surrounding. This 48-Inch lamp in tuffguard coated finish, has average life of 24000 hours at 3 hours instant start and 30000 hours at 3 hours of program start.
  • Phillips TuffGuard™ fluorescent lamp with Alto® lamp technology reduces the impact on the environment
  • The patented green endcaps mean you are using Alto® low-mercury technology
  • The 16-mil thick coating on TuffGuard™ fluorescent lamps forms a protective seal from end to end and is guaranteed to last the average rated life of the lamp under specific conditions

Overview

Philips Lighting Alto® 32-Watt T8 G13 Medium 2-Pin base fluorescent lamp with green base, offers 2850 initial Lumens and 2710 mean Lumens for bright and crisp light output. Lamp has programmed instant ballast that regulates the current flow. It has color rendering index of 85 and color temperature rating of 4100K to ensure optimal light level in the surrounding. This 48-Inch lamp in tuffguard coated finish, has average life of 24000 hours at 3 hours instant start and 30000 hours at 3 hours of program start.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Wattage
32
Energy Star Flag
No
Country Of Origin
Germany
Start Type
Instant/Programmed
Sub Brand
Alto®
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00046677283360
Standards
Energy Saving
Item Name
Fluorescent Lamp
Light Color
No
Bulb Overall Shape
Linear Tubular
Lumens
2850 Lumens Initial, 2710 Lumens Mean
Bulb Base Group
Bi-Pin
Bulb Shape
T8
Standard Pack/Case Quantity
30/Pack
Brand Name
Philips Lighting
Average Life
24000 Hour at 3 Hour, 30000 Hour at 12 Hour Instant Start, 30000 Hour at 3 Hour, 36000 Hour at 12 Hour Programmed Start
Bulb Base
2-Pin G13
Manufacturer Name
Philips Lighting
Maximum Overall Length
48
Dimmable
No
Designation
F32T8/TL841/ALTO TG 30PK
UPC
04667728336
CRI
85.0000
Color Temperature
4100K
Mercury Content
1.7 mg
Manufacturer Part Number
283366
Bulb Color/Finish
Green Base/TuffGuard Coated
MSDS Link

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.