Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 274845 ED28 Standard Metal Halide Lamp 250 Watt E39 Mogul Base 13500 Lumens 65 CRI 4000K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 274845 ED28 Standard Metal Halide Lamp 250 Watt E39 Mogul Base 13500 Lumens 65 CRI 4000K Cool White

SKU: 26834
Standard Pack/Case Quantity: 12/Pack
Philips Lighting Standard 250-Watt ED28 E39 single contact Mogul screw base metal-halide lamp offers 13500 mean Lumens for bright and crisp light output. It has voltage rating of 133 Volts and 2.1 Amps. This lamp in clear color, has color rendering index of 65. Lamp with 4000K color temperature rating radiates cool white light to the surrounding. It measures 8.313 Inch x 3.5 Inch Dia. This switch start lamp delivers average life of 10000 hours. Lamp features hard glass construction with brass cap. Cap-base of this lamp withstands temperature of 210 deg C. Metal halide lamp is perfect for general and street lighting applications.
  • Emits 21250 Lumens of luminous flux
  • Efficacy of 76.5 - 85 LPW
  • Ignition supply voltage of 350 Volts
  • Reignition time of 8 mins and ignition time of 120 secs

Overview

Philips Lighting Standard 250-Watt ED28 E39 single contact Mogul screw base metal-halide lamp offers 13500 mean Lumens for bright and crisp light output. It has voltage rating of 133 Volts and 2.1 Amps. This lamp in clear color, has color rendering index of 65. Lamp with 4000K color temperature rating radiates cool white light to the surrounding. It measures 8.313 Inch x 3.5 Inch Dia. This switch start lamp delivers average life of 10000 hours. Lamp features hard glass construction with brass cap. Cap-base of this lamp withstands temperature of 210 deg C. Metal halide lamp is perfect for general and street lighting applications.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Philips Lighting
ANSI Code
M58/E
Amperage Rating
2.1 Amp
Type
Standard
Wattage
250
Voltage Rating
133 Volt
Average Life
10000 Hour
Bulb Shape
ED28 Elliptical Dimple
Bulb Base Group
Screw-In
Bulb Overall Shape
Ellipsoidal Dimple
Bulb Base
E39 Mogul Screw
Bulb Color/Finish
Clear
Color Temperature
4000K
CRI
65.0000
Designation
MH250/U 12PK
Dimmable
No
Temperature Rating
400 deg C Bulb
Item Name
Metal Halide Lamp
Light Color
Cool White
Lumens
13500 Lumens Mean
Maximum Overall Length
8.313
Mercury Content
36 mg
Operating Position
Universal
Start Type
Switch
Material
Hard Glass Bulb, Brass Cap Base
Energy Star Flag
No
Standard Pack/Case Quantity
12/Pack
Manufacturer Part Number
274845
Manufacturer Name
Philips Lighting
UPC
04667727484
UNSPSC
39101600
sku
26834
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.