Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 233643 PAR20 Ceramic Metal Halide Lamp 35-Watt Single Contact Medium Screw Base 2000-Lumens 81 CRI 3000K Warm White MasterColor®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 233643 PAR20 Ceramic Metal Halide Lamp 35-Watt Single Contact Medium Screw Base 2000-Lumens 81 CRI 3000K Warm White MasterColor®

SKU: 11026
Philips Lighting MasterColor® 35-Watt PAR20 Medium base ceramic metal-halide PAR lamp offers 2000 initial Lumens and 1600 mean Lumens for bright and crisp light output. This 2.48-Inch Dia lamp has current rating of 4.1-Amps and voltage rating of 0.525 Volt. It has nominal color rendering index of 81. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. This lamp features hard glass construction. It has maximum overall length of 3.75-inches. Lamp has average life of 9000 hours. It emits or distributes light at beam angle of 30-degree.
  • Color temperature of 3000K
  • Average life of 9000 hours
  • Measures 2.48-Inch Dia x 3.75-Inch

Overview

Philips Lighting MasterColor® 35-Watt PAR20 Medium base ceramic metal-halide PAR lamp offers 2000 initial Lumens and 1600 mean Lumens for bright and crisp light output. This 2.48-Inch Dia lamp has current rating of 4.1-Amps and voltage rating of 0.525 Volt. It has nominal color rendering index of 81. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. This lamp features hard glass construction. It has maximum overall length of 3.75-inches. Lamp has average life of 9000 hours. It emits or distributes light at beam angle of 30-degree.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Philips Lighting
ANSI Code
M130/O
Amperage Rating
0.525 Amp
Wattage
35
Voltage Rating
88 Volt
Average Life
9000 Hour
Bulb Shape
PAR20
Bulb Base Group
Screw-In
Bulb Overall Shape
Sealed Beam
Bulb Base
Single Contact Medium Screw
Color Temperature
3000K
CRI
81.0000
Designation
CDM 35W/830 Med PAR20 FL 1CT
Dimmable
No
Temperature Rating
95 deg C Cap Base, 133 deg C Bulb
Item Name
Ceramic Metal Halide Lamp
Light Color
Warm White
Lumens
2000 Lumens Initial, 1600 Lumens Mean
Maximum Overall Length
3.75
Mercury Content
2.8 mg
Operating Position
Universal
Start Type
No
Sub Brand
MasterColor®
Beam Angle
30 Degree
Material
Hard Glass
Energy Star Flag
No
Manufacturer Part Number
233643
Manufacturer Name
Philips Lighting
UPC
04667723364
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Not Applicable to this product
UNSPSC
39101614
GTIN
00046677233648
Eclipse Keywords Numeric
233643

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.