Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 232728 T6 Metal Halide Lamp 150-Watt 2-Pin G12 Base 14000-Lumens 88 CRI 3000K Warm White MasterColor® CDM-T

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 232728 T6 Metal Halide Lamp 150-Watt 2-Pin G12 Base 14000-Lumens 88 CRI 3000K Warm White MasterColor® CDM-T

SKU: 11019
Standard Pack/Case Quantity: 12/Pack
Philips Lighting MasterColor® CDM-T 150-Watt T6 G12 base metal-halide lamp offers 14000-Lumens bright and crisp light output. It has voltage rating of 96-Volts and maximum current rating of 2.5-Amps. This lamp in clear color, has color rendering index of 88. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It measures 110 mm x 20 mm Dia. Lamp delivers average life of 12000 hours. Cap-base of this lamp withstands temperature of 280 deg C.
  • Emits 13200-Lumens of luminous flux
  • Efficacy of 90 LPW
  • Consumes 165 kWh energy
  • Supply voltage of 198-Volts and ignition peak voltage of 5000-Volts
  • Reignition time of 15 mins and ignition time of 30 secs
  • Damage factor of 0.3
  • Cap-base temperature rating of 280 deg C and pinch temperature rating of 350 deg C
  • Features A+ Energy efficiency label (EEL)

Overview

Philips Lighting MasterColor® CDM-T 150-Watt T6 G12 base metal-halide lamp offers 14000-Lumens bright and crisp light output. It has voltage rating of 96-Volts and maximum current rating of 2.5-Amps. This lamp in clear color, has color rendering index of 88. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It measures 110 mm x 20 mm Dia. Lamp delivers average life of 12000 hours. Cap-base of this lamp withstands temperature of 280 deg C.

Specifications

Mercury Content
14.25 mg
Voltage Rating
96 Volt
Temperature Rating
650 deg C Bulb
Wattage
150
Bulb Shape
T6
Bulb Base Group
Bi-Pin
GTIN
00046677232726
Standard Pack/Case Quantity
12/Pack
Operating Position
Universal
Maximum Overall Length
110
Energy Star Flag
No
Country Of Origin
Germany
RoHS Flag
Contact manufacturer
UNSPSC
39101614
Bulb Overall Shape
Tubular
Lumens
14000 Lumens
Start Type
No
Manufacturer Part Number
232728
Manufacturer Name
Philips Lighting
UPC
04667723272
Average Life
12000 Hour
ANSI Code
C142/E
Amperage Rating
1.8 Amp Lamp, 2.5 Amp Maximum
Feature8
Features A+ Energy efficiency label (EEL)
Light Color
Warm White
Designation
CDM150/T6/830 12PK
Item Name
Metal Halide Lamp
Dimmable
No
CRI
88.0000
Color Temperature
3000K
Bulb Color/Finish
Clear
Bulb Base
2-Pin G12
Brand Name
Philips Lighting
Sub Brand
MasterColor® CDM-T
MSDS Link

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.