Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 232595 ED37 Energy Advantage Ceramic Metal Halide Lamp With Allstart Technology 330-Watt EX39 Mogul Extended Base 33000-Lumens 86 CRI 4000K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 232595 ED37 Energy Advantage Ceramic Metal Halide Lamp With Allstart Technology 330-Watt EX39 Mogul Extended Base 33000-Lumens 86 CRI 4000K Cool White

SKU: 11007
Philips Lighting Energy advantage 330-Watt ED37 EX39 base ceramic metal halide lamp with AllStart technology, offers 33000 initial Lumens and 24750 mean Lumens for bright and crisp light output. It has current rating of 3.02-Amps and voltage rating of 130-Volts. This 4.625-Inch Dia lamp in clear color, has color rendering index of 86 and color temperature of 4000K to ensure optimal light level in the surrounding. It has maximum overall length of 11.5-inches. Lamp has average life of 24000 hours.
  • Color temperature of 4000K
  • Average life of 24000 hours
  • Measures 4.625-Inch Dia x 11.5-Inch

Overview

Philips Lighting Energy advantage 330-Watt ED37 EX39 base ceramic metal halide lamp with AllStart technology, offers 33000 initial Lumens and 24750 mean Lumens for bright and crisp light output. It has current rating of 3.02-Amps and voltage rating of 130-Volts. This 4.625-Inch Dia lamp in clear color, has color rendering index of 86 and color temperature of 4000K to ensure optimal light level in the surrounding. It has maximum overall length of 11.5-inches. Lamp has average life of 24000 hours.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Philips Lighting
ANSI Code
C185/O
Amperage Rating
3.02 Amp
Type
Energy Advantage
Wattage
330
Voltage Rating
130 Volt
Average Life
24000 Hour
Bulb Shape
ED37
Bulb Base Group
Screw-In
Bulb Overall Shape
Ellipsoidal Dimple
Bulb Base
EX39 Mogul Extended
Bulb Color/Finish
Clear
Color Temperature
4000K
CRI
86.0000
Designation
CDM330/U/O/4K EA 6/1
Dimmable
No
Temperature Rating
130 deg C Cap Base, 163 deg C Bulb
Item Name
Ceramic Metal Halide Lamp With Allstart Technology
Light Color
No
Lumens
33000 Lumens Initial, 24750 Lumens Mean
Maximum Overall Length
11.5
Mercury Content
50 mg
Operating Position
Universal
Start Type
No
Energy Star Flag
No
Manufacturer Part Number
232595
Manufacturer Name
Philips Lighting
UPC
04667723259
Country Of Origin
Poland
RoHS Flag
Contact manufacturer
UNSPSC
39101600
GTIN
00046677232597
MSDS Link

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.