Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 232561 ED28 Energy Advantage CDM Lamp With Allstart Technology 205-Watt EX39 Mogul Extended Base 15600-Lumens 84 CRI 4050K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 232561 ED28 Energy Advantage CDM Lamp With Allstart Technology 205-Watt EX39 Mogul Extended Base 15600-Lumens 84 CRI 4050K

SKU: 11004
Philips Lighting Energy advantage 205-Watt ED28 EX39 exclusionary Mogul screw base CDM lamp with AllStart technology, offers 15600 mean Lumens for bright and crisp light output. It has voltage rating of 128-Volts and 1.9-Amps. This lamp in clear color, has color rendering index of 84 and color temperature of 4050K to ensure optimal light level in the surrounding. It measures 8.313-Inch x 3.5-Inch Dia. Lamp delivers average life of 20000 hours. Cap-base of this lamp withstands temperature of 130 deg C.
  • Emits 19500-Lumens of luminous flux
  • Efficacy of 88 - 95 LPW
  • Has 94% lumen maintenance at 10% life and 80% Lumen maintenance at 40% life
  • Ignition supply voltage of 350-Volts
  • Reignition time of 18.3 mins and ignition time of 120 secs
  • Damage factor of 0.42

Overview

Philips Lighting Energy advantage 205-Watt ED28 EX39 exclusionary Mogul screw base CDM lamp with AllStart technology, offers 15600 mean Lumens for bright and crisp light output. It has voltage rating of 128-Volts and 1.9-Amps. This lamp in clear color, has color rendering index of 84 and color temperature of 4050K to ensure optimal light level in the surrounding. It measures 8.313-Inch x 3.5-Inch Dia. Lamp delivers average life of 20000 hours. Cap-base of this lamp withstands temperature of 130 deg C.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Philips Lighting
ANSI Code
C184/O
Amperage Rating
1.9 Amp
Type
Energy Advantage
Wattage
205
Voltage Rating
128 Volt
Average Life
2000 Hour
Bulb Shape
ED28 Elliptical Dimple
Bulb Base Group
Screw-In
Bulb Overall Shape
Ellipsoidal Dimple
Bulb Base
EX39 Mogul Extended
Bulb Color/Finish
Clear
Color Temperature
4050K
CRI
84.0000
Designation
CDM205/U/O/4K/EA/ED28
Dimmable
No
Temperature Rating
175 deg C Bulb
Item Name
CDM Lamp With Allstart Technology
Light Color
No
Lumens
15600 Lumens Mean
Maximum Overall Length
8.313
Mercury Content
38 mg
Operating Position
Universal
Start Type
No
Energy Star Flag
No
Manufacturer Part Number
232561
Manufacturer Name
Philips Lighting
UPC
04667723256
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39101600
GTIN
00046677232566
MSDS Link

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.