Philips Lighting 230839 Dimmable T5 Standard High Efficiency Fluorescent Lamp 20.6-Watt 2-Pin G5 Miniature Base 2100-Lumens 82 CRI 4100K 34-Inch Length Alto®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 230839 Dimmable T5 Standard High Efficiency Fluorescent Lamp 20.6-Watt 2-Pin G5 Miniature Base 2100-Lumens 82 CRI 4100K 34-Inch Length Alto®

SKU: 10988
Standard Pack/Case Quantity: 40/Pack
Philips Lighting Alto® Standard 20.6-Watt T5 G5 Miniature 2-Pin base fluorescent lamp with green cap, offers 2100 initial Lumens for crisp light output. It has efficacy of 101 - 90 LPW. This high-efficiency lamp with programmed start ballast, has current rating of 0.165-Amp. It has color rendering index of 82. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. Lamp measures 34-Inch x 17 mm Dia. It has average life of 24000 hours.
  • Dimmable
  • LSF preheat rating of 99% at 2000/4000/6000/8000 hours, 97% at 16000 hours and 84% at 20000 hours
  • Offers 24000 hours life to 50% failures preheat
  • Design temperature rating of 35 deg C

Overview

Philips Lighting Alto® Standard 20.6-Watt T5 G5 Miniature 2-Pin base fluorescent lamp with green cap, offers 2100 initial Lumens for crisp light output. It has efficacy of 101 - 90 LPW. This high-efficiency lamp with programmed start ballast, has current rating of 0.165-Amp. It has color rendering index of 82. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. Lamp measures 34-Inch x 17 mm Dia. It has average life of 24000 hours.

Specifications

Start Type
Programmed
Sub Brand
Alto®
Type
Standard, High Efficiency
Wattage
20.6
Mercury Content
1.4 mg
Bulb Shape
T5
Dimmable
Yes
Brand Name
Philips Lighting
Bulb Base
2-Pin G5 Miniature
Average Life
24000 Hour
Color Temperature
4100K
CRI
82.0000
Designation
F21T5/841/ALTO 40PK
Maximum Overall Length
34
Item Name
Fluorescent Lamp
Light Color
Cool White
Lumens
2100 Lumens Initial
Bulb Color/Finish
Green Cap
Bulb Base Group
Bi-Pin
UPC
04667723083
Manufacturer Name
Philips Lighting
Manufacturer Part Number
230839
Amperage Rating
0.165 Amp
Standard Pack/Case Quantity
40/Pack
Bulb Overall Shape
Linear Tubular
Energy Star Flag
No
Country Of Origin
Germany
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00046677230838
MSDS Link

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.