Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Lighting 220491 Dimmable T5 High Output Energy Advantage Fluorescent Lamp 48-Watt 2-Pin G5 Miniature 5000-Lumens 80 - 85 CRI 3000K 1163.2-mm Length Alto®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting 220491 Dimmable T5 High Output Energy Advantage Fluorescent Lamp 48-Watt 2-Pin G5 Miniature 5000-Lumens 80 - 85 CRI 3000K 1163.2-mm Length Alto®

SKU: 30631
Standard Pack/Case Quantity: 1/Pack, 40/Outer Box
Philips Lighting Alto® 2-Pin 48-Watt T5 G5 Miniature high output fluorescent lamp offers 5000 nominal Lumens and 4450-Lumens Rated of bright light output. It has color rendering index of 80 - 85 and 3000K color temperature that radiates warm white light to the surrounding. The tubular shaped lamp with preheat start ballast, has current rating of 0.46-Amp. It has an average life of 30000 hours. This energy advantage dimmable lamp with green cap, has a dimension of 17 mm Dia x 1163.2 mm. It withstands at a design temperature rating of 35 deg C. Lamp is EEL A approved.
  • Provides extraordinary light output with increased energy savings
  • Green cap base
  • 1.4 mg Mercury content
  • Actual CRI: 80 - 85

Overview

Philips Lighting Alto® 2-Pin 48-Watt T5 G5 Miniature high output fluorescent lamp offers 5000 nominal Lumens and 4450-Lumens Rated of bright light output. It has color rendering index of 80 - 85 and 3000K color temperature that radiates warm white light to the surrounding. The tubular shaped lamp with preheat start ballast, has current rating of 0.46-Amp. It has an average life of 30000 hours. This energy advantage dimmable lamp with green cap, has a dimension of 17 mm Dia x 1163.2 mm. It withstands at a design temperature rating of 35 deg C. Lamp is EEL A approved.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Wattage
48
Energy Star Flag
No
Country Of Origin
Poland
Start Type
Preheat
Sub Brand
Alto®
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00046677220495
Standards
Energy Efficiency Label (EEL) A Approval
Temperature Rating
35 deg C Design
Item Name
Fluorescent Lamp
Light Color
Warm White
Type
High Output, Energy Advantage
Bulb Overall Shape
Tubular
Lumens
4450 Lumens Rated, 5000 Lumens Nominal
Bulb Base Group
Bi-Pin
Bulb Shape
T5
Standard Pack/Case Quantity
1/Pack, 40/Outer Box
Brand Name
Philips Lighting
Amperage Rating
0.46 Amp
Average Life
30000 Hour
Bulb Base
2-Pin G5 Miniature
Manufacturer Name
Philips Lighting
Maximum Overall Length
1163.2
Dimmable
Yes
Designation
F54T5 830 HO EA ALTO 49W
UPC
04667722049
CRI
85.0000
Color Temperature
3000K
Mercury Content
1.4 mg
Manufacturer Part Number
220491
Bulb Color/Finish
Green Cap
MSDS Link
Eclipse Keywords Numeric
220491

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.